Shop All Wire Feed Welder Accessories
Miller Electric
Drive Roll Carrier
Mfr # 172075
Zoro # G5566849
product price: $80.29
/ea
Free Shipping & Returns
Not eligible for select promotions
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drive Roll Carrier
- Application Welding
- For Use With Millermatic 252 MIG Arc Welding Power Source, SWLL-115, SWLR-115, SWLR-115E Wire Feeders with 24 Pitch Components, SWSL-115, SWSR-115
- For Welder Series MigMatic 300DX, MigMatic 380 DX, Millermatic 210, Millermatic 252, Millermatic 350, Millermatic 350P, Millermatic 400, PipeWorx 400
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 172075
- Zoro # G5566849
- UPC # 715959279949
- Country of Origin United States
- Category Wire Feed Welder Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive Roll Carrier |
Type | Drive Roll Carrier |
Application | Welding |
For Use With | Millermatic 252 MIG Arc Welding Power Source, SWLL-115, SWLR-115, SWLR-115E Wire Feeders with 24 Pitch Components, SWSL-115, SWSR-115 |
For Welder Series | MigMatic 300DX, MigMatic 380 DX, Millermatic 210, Millermatic 252, Millermatic 350, Millermatic 350P, Millermatic 400, PipeWorx 400 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
For Wire Feeder Series | 22 Series, 24A, ArcReach, S-74 MPa Plus, S-74D, S-74S, ST-44, SuitCase 12RC, XMS-44 |
Compatible with Brand | Miller |
Description
Drive Roll Carrier, Type Drive Roll Carrier, Compatible with Brand Miller, For Welder Series MigMatic 300DX, MigMatic 380 DX, Millermatic 210, Millermatic 252, Millermatic 350, Millermatic 350P, Millermatic 400, PipeWorx 400, For Wire Feeder Series 22 Series, 24A, ArcReach, S-74 MPa Plus, S-74D, S-74S, ST-44, SuitCase 12RC, XMS-44, Application Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Static Conductive Hose, Black, 1" (31921)
- AMERICAN TORCH TIP Nozzle Tapered Fixed 3/8", Pk2 (23T-37)
- STEINER Yellow Welding Curtain, 72"X81Yd Roll (334-72R)
- HAKKO Soldering Tip, Chisel, 3.2mm x 14.5mm (T18-D32)
- MILLER ELECTRIC Spot Welding Tip Kit, No. 2 MT Pointed (040308)
- MILLER ELECTRIC Surge Protector, .032 In Orifice Dia. (15001-30)
- MILLER ELECTRIC Nozzel, Flush (186405)
- MILLER ELECTRIC Spool Gun, 135 Amps, For 1TKC4, 1TKC5, 2RUA2 (300371)
- MILLER ELECTRIC Socket Adapter Cable, Adapter (195287)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, PK2 (186409)
- LINCOLN ELECTRIC Parts Kit For Torch, PTA-17 (KP508)
- Miller Electric Wire Feed Welder Accessories