Shop All Welding Accessories
Miller Electric
Drive Roll and Accessory Kit
Mfr # 195311
Zoro # G407458685
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Drive Roll Kit
- Welding Processes MIG Welding (GMAW)
- For Use With Miller XR-A Python
- Application MIG Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 195311
- Zoro # G407458685
- UPC # 715959317566
- Country of Origin United States
- Category Welding Accessories
Dimensions
Maximum Wire Diameter | 0.035 in |
Compatible Wire Diameter | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive Roll Kit |
Type | Drive Roll Kit |
Welding Processes | MIG Welding (GMAW) |
For Use With | Miller XR-A Python |
Application | MIG Welding |
Includes | (3) Guides, (4) Drive Rolls, (5) Fastips |
Drive Roll Type | U-Groove |
For MIG Gun Model | 300948, 301568, 301569, 301570 |
For Wire Type | Aluminum |
For MIG Gun Series | XR-Aluma-Pro, XR-Aluma-Pro Lite |
Compatible with Brand | Miller |
Number of Drive Rolls | 4 |
Drive Roll Material | Stainless Steel |
Guide Tube Material | Stainless Steel; Steel; Brass |
Process | MIG Welding (GMAW) |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 4, Maximum Wire Diameter 0.035 in, Drive Roll Type U-Groove, For Wire Type Aluminum, For MIG Gun Series XR-Aluma-Pro, XR-Aluma-Pro Lite, For MIG Gun Model 300948, 301568, 301569, 301570, Welding Processes MIG Welding (GMAW), Application MIG Welding, Drive Roll Material Stainless Steel, For Use With Miller XR-A Python, Guide Tube Material Stainless Steel; Steel; Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Electrode, Extend, For ICE 40C-55C/CM, PK5 (192048)
- BLUE DEMON E7018 X 5/32in X 14in X 10 lb pack low hydrogen carbon steel electrode (E7018-532-10P)
- BERNARD Liner, 0.035-0.045 in, Conventional (L4A-15)
- FLAME ENGINEERING FLAME ENGINEERING HP Hose Assembly, 1/4 in x 10 ft, MNPT, 350 psi, Rubber (HP-10)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (204579)
- MILLER ELECTRIC MILLER 1pc MIG V-Groove Drive Roll (235287)
- MILLER ELECTRIC Swivel Caster, Plastic, 4" dia. (008999)
- MILLER ELECTRIC Welding Running Gear and Cylinder Rack (301449)
- MILLER ELECTRIC Sc101 Rebuild Kit (SC101)
- MILLER ELECTRIC Welding Machine Protective Cover (301521)
- FORNEY Electrode Holder, Screw-Type, 400 AMP (56205)
- Miller Electric Welding Accessories