Shop All Plasma Cutting Accessories
Miller Electric
Drag Shield, 60 A A, For 60T, 80CX/TM, 100T
Mfr # 212730
Zoro # G4727527
product price: $26.79
/ea
Not eligible for select promotions
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ICE-100T, ICE-100TM, ICE-60T, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM
- Application Plasma Cutting
- Amps 60
- For Plasma Torch Series ICE-100T, ICE-60T, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM
- Shield Type Drag Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 212730
- Zoro # G4727527
- UPC # 715959594769
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Drag Shield |
For Use With | ICE-100T, ICE-100TM, ICE-60T, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM |
Application | Plasma Cutting |
Amps | 60 |
For Plasma Torch Series | ICE-100T, ICE-60T, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM |
Shield Type | Drag Shield |
For Plasma Torch Type | Handheld, Machine |
Maximum Current | 100 A |
Welding Processes | Plasma Cutting |
For Plasma Cutter Model | 907390011, 907390012 |
Compatible with Model | 195223, 195225, 216300, 218044, 225702, 225704, 234132, 234134, 234136, 234138, 300759, 300760 |
For Plasma Cutter Series | Spectrum 875 |
Cutting Configuration | Drag Shield Cutting |
Compatible with Series | ICE-100T, ICE-60T, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM |
Compatible with Brand | Miller |
Process | Plasma Cutting |
Description
Drag Shield, For Plasma Cutter Model 907390011, 907390012, For Plasma Cutter Series Spectrum 875, Compatible with Model 195223, 195225, 216300, 218044, 225702, 225704, 234132, 234134, 234136, 234138, 300759, 300760, Compatible with Brand Miller, Shield Type Drag Shield, Compatible with Series ICE-100T, ICE-60T, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM, Maximum Current 100 A, Cutting Configuration Drag Shield Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK5 (RAD64002676)
- JACKSON SAFETY Flange Aligning Tools (14779)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (DS2944)
- BLUE DEMON Gas Shield Flux Core Weld Wire, .052x33lb (E71T1-PLUS-052-33)
- MILLER ELECTRIC Nozzle, Lava, #4 (1/4 In), PK10 (13N14)
- MILLER ELECTRIC Deflector, 30/40A, XT (249933)
- MILLER ELECTRIC Shield Cup, 25 AMP, For ICE 25C/CX, 27C/T (202808)
- MILLER ELECTRIC Power Cable, Braided Rubber, 12 1/2 Ft L (269764)
- MILLER ELECTRIC Quick Release Coupler, Side Water Hose (QRW)
- MILLER ELECTRIC Power Cable, HD Vinyl, 25 Ft (7.6m) (45V04HD)
- MILLER ELECTRIC Power Cable, Rubber, 2pc, 12.5 Ft (3.8m) (46V28-2)
- Miller Electric Plasma Cutting Accessories