Shop All Plasma Cutting Accessories
Miller Electric
Drag Shield, 50 & 55 A, For 50C/CM, 55C/CM
Mfr # 192053
Zoro # G4726635
Not eligible for select promotions
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ICE-50C, ICE-50CM, ICE-55C, ICE-55CM
- Amps 50/55
- Application Plasma Cutting
- For Plasma Cutter Model 903777012, 903777013, 903777022
- Compatible with Brand Miller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 192053
- Zoro # G4726635
- UPC # 715959594707
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Drag Shield |
For Use With | ICE-50C, ICE-50CM, ICE-55C, ICE-55CM |
Amps | 50/55 |
Application | Plasma Cutting |
For Plasma Cutter Model | 903777012, 903777013, 903777022 |
Compatible with Brand | Miller |
Compatible with Series | ICE-50C, ICE-50CM, ICE-55C, ICE-55CM |
For Plasma Torch Type | Handheld, Machine |
For Plasma Torch Series | ICE-50C, ICE-50CM, ICE-55C, ICE-55CM |
Shield Type | Drag Shield |
Maximum Current | 55 A |
Welding Processes | Plasma Cutting |
Cutting Configuration | Drag Shield Cutting |
For Plasma Cutter Series | Spectrum 2050 |
Compatible with Model | 176824, 176826, 176828, 193347, 193348, 193349 |
Process | Plasma Cutting |
Description
Drag Shield, For Plasma Cutter Model 903777012, 903777013, 903777022, For Plasma Cutter Series Spectrum 2050, Compatible with Model 176824, 176826, 176828, 193347, 193348, 193349, Compatible with Brand Miller, Shield Type Drag Shield, Compatible with Series ICE-50C, ICE-50CM, ICE-55C, ICE-55CM, Maximum Current 55 A, Cutting Configuration Drag Shield Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Handheld, Machine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Deluxe MIG Cart (CCMIG-DELUXE)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE15L, PK10 (31GH53)
- PURITAN MEDICAL PRODUCTS Foam Tripped Applicator, PP, 6" L, PK1000 (1276-BK)
- HOT MAX ELECTRODE 1/16 1# ARC WELDING (22075)
- MILLER ELECTRIC Machine Shield, 80 A, For 60T, 80CXM, 100TM (212732)
- MILLER ELECTRIC Electrode Tip Kit (770496)
- MILLER ELECTRIC Plasma Cutter Torch Drag Shield (256027)
- MILLER ELECTRIC Nozzle, Lava, Long, #7L (7/16 In), PK10 (105Z61)
- MILLER ELECTRIC GOUGE SHIELD (249936)
- MILLER ELECTRIC Drag Shield, 30A, XT (249930)
- MILLER ELECTRIC Plasma Cutting Tip, 80A, PK5 (212726)
- Miller Electric Plasma Cutting Accessories