Shop All Plasma Cutting Accessories
Miller Electric
Drag Shield, 40 AMP, For ICE 40C/T
Mfr # 204323
Zoro # G4722514
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With ICE-40C, ICE-40T
- Amps 40
- Application Plasma Cutting
- Compatible with Series ICE-40C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 204323
- Zoro # G4722514
- UPC # 715959594745
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Drag Shield |
For Use With | ICE-40C, ICE-40T |
Amps | 40 |
Application | Plasma Cutting |
Compatible with Series | ICE-40C |
Welding Processes | Plasma Cutting |
Compatible with Brand | Miller |
Shield Type | Drag Shield |
For Plasma Torch Type | Handheld |
Compatible with Model | 195110, 195111 |
For Plasma Cutter Model | 907058, 907058011 |
Cutting Configuration | Drag Shield Cutting |
For Plasma Torch Series | ICE-40C |
Maximum Current | 40 A |
For Plasma Cutter Series | Spectrum 625 |
Process | Plasma Cutting |
Description
Drag Shield, For Plasma Cutter Model 907058, 907058011, For Plasma Cutter Series Spectrum 625, Compatible with Model 195110, 195111, Compatible with Brand Miller, Shield Type Drag Shield, Compatible with Series ICE-40C, Maximum Current 40 A, Cutting Configuration Drag Shield Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Handheld, For Use With ICE-40C, ICE-40T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 7014 Welding Rod - 5/32-in., 3PK (11053)
- CONTINENTAL Twin Line Welding Hose, 1/4", 50 ft. (TWT-04-050BB)
- RADNOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (RAD64003034)
- HARRIS Solid Wire Solder, Lead Free, 452 to 464 F (95561/2POP)
- MILLER ELECTRIC Gas Hose, Vinyl, 25 Ft (7.6m) (41V30)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 40A, PK5 (192052)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 60A, PK5 (219682)
- MILLER ELECTRIC Gas Hose, Braided Rubber (45V09R)
- MILLER ELECTRIC Power Cable, Red Braided Rubber, 25 Ft (57Y03RC)
- MILLER ELECTRIC Short Body Machine Torch, 60A, 50 ft. (263952)
- AMERICAN TORCH TIP Shield, 120608 (120608)
- Miller Electric Plasma Cutting Accessories