Shop All Welding Parts
Miller Electric
Drag Ice Shield 12c
Mfr # 196929
Zoro # G8557604
product price: $21.89
/ea
Not eligible for select promotions
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Plasma Cutting
- For Plasma Cutter Series Spectrum 125C, Spectrum Thunder
- Compatible with Series ICE-12C
- Compatible with Model 195172, 216407
- Compatible with Brand Miller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 196929
- Zoro # G8557604
- UPC # 715959237185
- Country of Origin Czechia
- Category Welding Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Drag Shield |
Application | Plasma Cutting |
For Plasma Cutter Series | Spectrum 125C, Spectrum Thunder |
Compatible with Series | ICE-12C |
Compatible with Model | 195172, 216407 |
Compatible with Brand | Miller |
Welding Processes | Plasma Cutting |
Maximum Current | 12 A |
For Use With | ICE-12C |
For Plasma Cutter Model | 903741, 903742, 907149, 907169 |
Cutting Configuration | Drag Shield Cutting |
Shield Type | Drag Shield |
For Plasma Torch Type | Handheld |
For Plasma Torch Series | ICE-12C |
Process | Plasma Cutting |
Description
Drag Shield, For Plasma Cutter Model 903741, 903742, 907149, 907169, For Plasma Cutter Series Spectrum 125C, Spectrum Thunder, Compatible with Model 195172, 216407, Compatible with Brand Miller, Shield Type Drag Shield, Compatible with Series ICE-12C, Maximum Current 12 A, Cutting Configuration Drag Shield Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Handheld, For Use With ICE-12C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Cutting Tip, 1-101-00, Acetylene (6700-2409)
- OPTREL Replacement, Headgear, For Optrel Helmet, s (5003.263)
- RADNOR Nozzle, Copper, Tweco, Slip-On, PK2 (RAD64002703)
- VICTOR Cutting , Welding Outfit (0384-2699)
- MILLER ELECTRIC Fan Motor 115V 50/60 Hz 2600 rpm (111931)
- MILLER ELECTRIC MILLER 1pc MIG Inlet Wire Guide (227408)
- MILLER ELECTRIC Fan Motor 230V 50/60 Hz 1550 rpm (188706)
- MILLER ELECTRIC Control Switch (011746)
- MILLER ELECTRIC Potentiometer, Fits Brand Miller (264050)
- MILLER ELECTRIC Inlet Canister Guide (132521)
- GOSS KIT, MC ACET REG w/ PLASTIC STAND (KA-425-M12P)
- Miller Electric Welding Parts