Shop All Welder Generators
Miller Electric
Diesel Engine-Driven Welder
Mfr # 907849002
Zoro # G510901641
product price: $24,263.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
Not eligible for select promotions
$24,263.99
Free 30-Day Returns
Key Features
- Start Type Glow Plug
- Continuous Auxiliary Power 10,500 W
- Peak Auxiliary Power 12,000 W
- Engine Brand Kubota
- Application Aluminum Welding, Fabrication, Field Welding, Industrial Welding, Mobile Fabrication and MRO, Structural Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907849002
- Zoro # G510901641
- UPC # 715959707992
- Country of Origin United States
- Category Welder Generators
Dimensions
Overall Depth | 45.72 in |
Overall Width | 20.6 in |
Overall Height | 27.02 in |
Description
Diesel Engine-Driven Welder, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 330 A, MIG Welding Output @ Duty Cycle 330 A @ 3.25 V, 100 Percent, Phase Single-Phase, Start Type Glow Plug, Stick Welding Maximum Output Current 330 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 330 A @ 31 V, 100 Percent, TIG Welding Maximum Output Current 330 A, TIG Welding Minimum Output Current 20 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Pregloving Moisturizing Lotion, White, PK6 (UPW1L)
- WELLER Heater, Thread-in Tip (4035S)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 25', Grade T (PW14-25T)
- FLAME ENGINEERING Backpack Torch Kit, Red Dragon, 400K Btu (BP 2512 SVC)
- MILLER ELECTRIC Engine-Driven Welder, Blue, Diesel, 400 A (907805001)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel (907750001)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- MILLER ELECTRIC Cylinder Rack, for Moving Welders (300917)
- MILLER ELECTRIC Welder Rack, Heavy-Duty (300918)
- MILLER ELECTRIC Protective Welder Cover Heavy-Duty (301099)
- ESAB Engine Driven Welder Generator, Gasoline (0707070150)
- Miller Electric Welder Generators