Shop All Welder Generators
Miller Electric
Diesel Engine-Driven Welder
Mfr # 907849001
Zoro # G210901750
product price: $23,040.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$23,040.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Start Type Glow Plug
- Continuous Auxiliary Power 10,500 W
- Peak Auxiliary Power 12,000 W
- Engine Brand Kubota
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907849001
- Zoro # G210901750
- UPC # 715959707985
- Country of Origin United States
- Category Welder Generators
Dimensions
Overall Width | 20.6 in |
Overall Height | 27.02 in |
Overall Depth | 45.72 in |
Description
Diesel Engine-Driven Welder, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 330 A, MIG Welding Output @ Duty Cycle 330 A @ 3.25 V, 100 Percent, Phase Single-Phase, Start Type Glow Plug, Stick Welding Maximum Output Current 330 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 330 A @ 31 V, 100 Percent, TIG Welding Maximum Output Current 330 A, TIG Welding Minimum Output Current 20 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi, Use With: Fuel (447NC-15-1/4 L)
- HARRIS Rosin Core Solder, Dia 0.125 In, 1lb (331857)
- MILLER ELECTRIC Short Back Cap, PK2 (41V33)
- BROCO Exothermic Cutting Rods - 3/8in. x 36in. 25 rods per box (PC/3836-25)
- MILLER ELECTRIC Welder Rack, Heavy-Duty (300918)
- MILLER ELECTRIC Engine Driven Welder, Trailblazer 302 Air Pak Series, Electric Start, 27 hp, Gas, 13,000 W Peak (907549003)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel (907750001)
- MILLER ELECTRIC Waterproof Canvas Cover (195193)
- MILLER ELECTRIC Protective Welder Cover Heavy-Duty (301099)
- MILLER ELECTRIC Running Gear for use with G3185752 & G0543523 (195352)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 260 MPX Series, Electric Start, 10,000 W Peak (K3458-1)
- Miller Electric Welder Generators