Shop All Plasma Cutting Accessories
Miller Electric
Deflector, 80 A, For 60T, 80CX/T, 80CXM, 100T
Mfr # 212736
Zoro # G4744232
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With ICE-100T, ICE-100TM, ICE-60T, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM
- Application Plasma Cutting
- Amps 80
- For Plasma Cutter Series Spectrum 875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 212736
- Zoro # G4744232
- UPC # 715959594820
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Deflector |
For Use With | ICE-100T, ICE-100TM, ICE-60T, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM |
Application | Plasma Cutting |
Amps | 80 |
For Plasma Cutter Series | Spectrum 875 |
Shield Type | Deflector |
For Plasma Torch Type | Handheld, Machine |
Welding Processes | Plasma Cutting |
Compatible with Series | ICE-100T, ICE-100TM, ICE-60T, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM |
Compatible with Model | 195223, 195225, 216300, 218044, 225702, 225704, 225706, 225708, 234132, 234134, 234136, 234138, 300759, 300760 |
Cutting Configuration | Extended Cutting |
For Plasma Torch Series | ICE-100T, ICE-100TM, ICE-60T, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM |
Compatible with Brand | Miller |
For Plasma Cutter Model | 907390011, 907390012 |
Maximum Current | 100 A |
Process | Plasma Cutting |
Description
Deflector, For Plasma Cutter Model 907390011, 907390012, For Plasma Cutter Series Spectrum 875, Compatible with Model 195223, 195225, 216300, 218044, 225702, 225704, 225706, 225708, 234132, 234134, 234136, 234138, 300759, 300760, Compatible with Brand Miller, Shield Type Deflector, Compatible with Series ICE-100T, ICE-100TM, ICE-60T, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM, Maximum Current 100 A, Cutting Configuration Extended Cutting, Welding Processes Plasma Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, 0.21 in., Rework, Single (N51-03)
- WELLER Soldering Tip (ST4)
- TOUGH GUY Flux Brush, Black/Silver, Horsehair Bristle Material, 1/2 in Brush Width, 7/8 in Trim, 24 Pack (1VAH8)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289720)
- MILLER ELECTRIC Machine Shield, 80 A, For 60T, 80CXM, 100TM (212732)
- MILLER ELECTRIC Water Hose, Rubber, 12.5 Ft (3.8m) (40V74R)
- MILLER ELECTRIC Standard Tip, 55 AMP, For ICE 55C/CM, PK5 (192051)
- MILLER ELECTRIC Nozzle, Lava, Long, #5 (5/16 In), PK10 (796F72)
- MILLER ELECTRIC Short Body Machine Torch, 60A, 50 ft. (263952)
- MILLER ELECTRIC Electrode, 27 Amps, For Torch ICE 12C, PK5 (196925)
- MILLER ELECTRIC Plasma Cutter Torch Electrode, PK3 (256026)
- Miller Electric Plasma Cutting Accessories