Shop All Plasma Cutting Accessories
Miller Electric
Deflector, 40 & 50 A, For 40C/T, 50C/CM, 55C
Mfr # 177888
Zoro # G4712522
product price: $24.15
/ea
Not eligible for select promotions
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ICE-40C, ICE-40T, ICE-50C, ICE-50CM, ICE-55C, ICE-55CM
- Application Plasma Cutting
- Amps 40/50
- Maximum Current 55 A
- For Plasma Torch Type Handheld, Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 177888
- Zoro # G4712522
- UPC # 715959594653
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Deflector |
For Use With | ICE-40C, ICE-40T, ICE-50C, ICE-50CM, ICE-55C, ICE-55CM |
Application | Plasma Cutting |
Amps | 40/50 |
Maximum Current | 55 A |
For Plasma Torch Type | Handheld, Machine |
Compatible with Series | ICE-40C, ICE-40T, ICE-50C, ICE-50CM, ICE-55C, ICE-55CM |
For Plasma Cutter Model | 903777012, 903777013, 903777022, 907058, 907058011 |
Compatible with Brand | Miller |
Welding Processes | Plasma Cutting |
Compatible with Model | 176824, 176826, 176828, 193347, 193348, 193349, 195110, 195111, 237502, 237504 |
Cutting Configuration | Extended Cutting |
Shield Type | Deflector |
For Plasma Cutter Series | Spectrum 2050, Spectrum 625 |
For Plasma Torch Series | ICE-40C, ICE-40T, ICE-50C, ICE-50CM, ICE-55C, ICE-55CM |
Process | Plasma Cutting |
Description
Deflector, For Plasma Cutter Model 903777012, 903777013, 903777022, 907058, 907058011, For Plasma Cutter Series Spectrum 2050, Spectrum 625, Compatible with Model 176824, 176826, 176828, 193347, 193348, 193349, 195110, 195111, 237502, 237504, Compatible with Brand Miller, Shield Type Deflector, Compatible with Series ICE-40C, ICE-40T, ICE-50C, ICE-50CM, ICE-55C, ICE-55CM, Maximum Current 55 A, Cutting Configuration Extended Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Holder, Soapstone (80140)
- MAGSWITCH Fixturing Tether, 235 lb. Max. Pull, Stee (8100377)
- KT INDUSTRIES Mig Nozzle Cleaner (5-1140)
- POWERWELD Jointed DC Gouging Carbons, 1/2" x 17" (DCJ-12)
- MILLER ELECTRIC Extended Tip, 55 AMP, For ICE 55C/CM, PK5 (192056)
- MILLER ELECTRIC O Ring, 80 A, For 60T, 80CX, 80CXM, 100T, PK5 (212735)
- MILLER ELECTRIC Nozzle, Alumina, GL, Long, #8 (1/2 In) (57N74L)
- MILLER ELECTRIC Plasma Torch, 20 ft. Cable (249953)
- MILLER ELECTRIC Standard Tip, 40 A, For 60T, 80CX, 100T, PK5 (212725)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 40A, PK5 (192052)
- MILLER ELECTRIC Nozzle, Alumina, Long, #6 (3/8 In), PK10 (A796F73)
- Miller Electric Plasma Cutting Accessories