Shop All Plasma Cutting Accessories
Miller Electric
Deflector, 30/40A, XT
Mfr # 249933
Zoro # G4264355
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With XT30, XT30C, XT30R, XT40
- Application Plasma Cutting
- Amps 30/40/60
- Compatible with Model 249949, 255685
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 249933
- Zoro # G4264355
- UPC # 715959580410
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Deflector |
For Use With | XT30, XT30C, XT30R, XT40 |
Application | Plasma Cutting |
Amps | 30/40/60 |
Compatible with Model | 249949, 255685 |
Maximum Current | 30 A |
Compatible with Series | XT30, XT30C |
Welding Processes | Plasma Cutting |
For Plasma Cutter Series | Spectrum 375, Spectrum 375 X-TREME |
Shield Type | Deflector |
For Plasma Cutter Model | 903871, 903891, 907303, 907339, 907529, 907532 |
For Plasma Torch Series | XT30, XT30C |
Compatible with Brand | Miller |
Cutting Configuration | Extended Cutting |
For Plasma Torch Type | Handheld |
Process | Plasma Cutting |
Description
Deflector, For Plasma Cutter Model 903871, 903891, 907303, 907339, 907529, 907532, For Plasma Cutter Series Spectrum 375, Spectrum 375 X-TREME, Compatible with Model 249949, 255685, Compatible with Brand Miller, Shield Type Deflector, Compatible with Series XT30, XT30C, Maximum Current 30 A, Cutting Configuration Extended Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Handheld, For Use With XT30, XT30C, XT30R, XT40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM ADF Cartridge - Premium Series (S27740)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6011, 50 lb. (20YD13)
- MILLER ELECTRIC Torch Kit, A-150FV, 25 ft., Rubber (WP17FV25RM)
- VICTOR Cutting Tip, 1 Piece, Size 6, Acetylene (0330-0009)
- MILLER ELECTRIC Drag Shield, 40 AMP, For XT40 (251960)
- MILLER ELECTRIC Gas Hose, Rubber, 12.5 Ft (3.8m) (40V75R18)
- MILLER ELECTRIC GOUGE TIP, 40A, PK3 (249934)
- MILLER ELECTRIC Gas Hose, Vinyl (45V09)
- MILLER ELECTRIC Swirl Ring, 25 AMP, For ICE 25C/CX, 27C/T (202809)
- MILLER ELECTRIC Standard Tip, 40 A, For 60T, 80CX, 100T, PK5 (212725)
- THERMAL DYNAMICS Plasma Torch, 60A/90deg Torch/Lead, 20 ft (7-5260)
- Miller Electric Plasma Cutting Accessories