Miller Electric

DC STICK/TIG Welder, CST 280 Series, Tweco-Style 208-230/400-460V (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Arc Welders

Key Features

  • Series CST 280
  • Input Voltage Tweco-Style 208-230/400-460V
  • Rated Output Three Phase: 280A 31.2V @35% Single Phase: 200A 28V @50%
  • Overall Height (In.) 13 1/2 in
  • Overall Width (In.) 7 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height (In.) 13 1/2 in
Overall Width (In.) 7 1/2 in
Overall Depth (In.) 18 in
Overall Width 7.5 in
Overall Height 13.5 in
Overall Depth 18 in
Power Cord Length 6 ft

Description

Stick Welder, For Material Type Stainless Steel, Steel, Input Frequency 50/60 Hz, Input Voltage 208V AC, 220/230/240V AC, 380/400/440V, 460/480V AC, Phase Single-/Three-Phase, Polarity DC, Model 907251011, Stick Welding Maximum Output Current 280 A, TIG Welding Maximum Output Current 280 A, Cable Connection Type Tweco-Style, Remote Connection Type 14-Pin (Miller)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products