Shop All Plasma Cutting Accessories
Miller Electric
Cutting Guide, For XT & ICE TORCHES
Mfr # 253055
Zoro # G4708837
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfg No. XT & Mfg No. ICE TORCHES
- Amps 12 to 100
- Application Plasma Cutting
- Features XT & ICE TORCHES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 253055
- Zoro # G4708837
- UPC # 715959594882
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Maximum Hole Diameter | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circle Cutting Guide |
For Use With | Mfg No. XT & Mfg No. ICE TORCHES |
Amps | 12 to 100 |
Application | Plasma Cutting |
Features | XT & ICE TORCHES |
Compatible with Brand | Miller |
Cutting Configuration | Circle Cutting Guide |
Maximum Current | 100 A |
Welding Processes | Plasma Cutting |
Cutting Guide Type | Circle Cutting, Straight Line Cutting |
For Plasma Torch Series | ICE-40C, ICE-60T, XT30, XT60 |
For Plasma Torch Model | 195110, 195111, 234132, 234134, 234136, 234138, 249949, 249953, 249954, 255685, 300759, 300760 |
Compatible with Manufacturer Part Number | 216300, 218044 |
Process | Plasma Cutting |
Description
Circle Cutting Guide, Cutting Guide Type Circle Cutting, Straight Line Cutting, Cutting Configuration Circle Cutting Guide, Maximum Hole Diameter 12 in, Compatible with Brand Miller, For Plasma Torch Series ICE-40C, ICE-60T, XT30, XT60, For Plasma Torch Model 195110, 195111, 234132, 234134, 234136, 234138, 249949, 249953, 249954, 255685, 300759, 300760, Welding Processes Plasma Cutting, Maximum Current 100 A, Application Plasma Cutting, Compatible with Manufacturer Part Number 216300, 218044
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Single Stage MD Oxygen Regulator, Victor Style (OR-VM)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #2 (2-W-1)
- LINCOLN ELECTRIC Head Cover Shroud, For VIKING(TM) Series (KP3940-1)
- SEELYE Welding Rod, HMWDPE, 5/32 In, Black, PK35 (900-19005)
- MILLER ELECTRIC Plasma Cutter Torch Gouge Tip, PK3 (249935)
- MILLER ELECTRIC Power Cable, Braided Rubber, 12 1/2 Ft L (269764)
- MILLER ELECTRIC Drag Tip, 25 AMP, For 25C/CX, 27C/T, PK5 (225671)
- MILLER ELECTRIC Power Cable, Red Braided Rubber, 25 Ft (57Y03RC)
- MILLER ELECTRIC Gas Hose, Braided Rubber (45V09R)
- MILLER ELECTRIC Nozzle, Lava, Long, #3 (3/16 In), PK10 (796F70)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 30 Amps (5-2550)
- Miller Electric Plasma Cutting Accessories