Shop All Welding Parts
Miller Electric
Cooled Tip H2o, PK2
Mfr # 040223
Zoro # G7274075
product price: $34.99
/pk 2, $17.50/ea
Not eligible for select promotions
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material RWMA Alloy
- Tip Type Pointed (No. 1 MT)
- For Tong Type Standard 90 Degrees No. 1
- For Welder Series PSW, SSW
- Material Grade Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 040223
- Zoro # G7274075
- UPC # 715959190336
- Country of Origin United States
- Category Welding Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Spot Welder Tips |
Material | RWMA Alloy |
Tip Type | Pointed (No. 1 MT) |
For Tong Type | Standard 90 Degrees No. 1 |
For Welder Series | PSW, SSW |
Material Grade | Class 2 |
For Welder Model | PSW-1020 ATT, PSW-2020 ATT, SSW-1020 ATT, SSW-2020 ATT, SSW-2040 ATT |
Compatible with Product Type | Spot Welders |
Welding Processes | Spot Welding |
Accessory Type | Spot Welder Tips |
Process | Spot Welding |
Description
Spot Welder Tips, Tip Type Pointed (No. 1 MT), Welding Processes Spot Welding, For Welder Model PSW-1020 ATT, PSW-2020 ATT, SSW-1020 ATT, SSW-2020 ATT, SSW-2040 ATT, For Welder Series PSW, SSW, For Tong Type Standard 90 Degrees No. 1, Compatible with Product Type Spot Welders, Material RWMA Alloy, Material Grade Class 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD UNIWELD TYPE4 Sz0 Welding Tip (TYPE4-0)
- MILLER ELECTRIC Contact Tip, FasTip, 0.030, PK25 (206185)
- LINCOLN ELECTRIC MIG Welder, Power MIG 260, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (K3520-1)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP21T-62)
- MILLER ELECTRIC Fuel Tank Bushing, PK2 (124253)
- MILLER ELECTRIC MILLER 35ft MIG Welding Liner (232321)
- MILLER ELECTRIC Ice Swirl Ring 12c (196927)
- MILLER ELECTRIC Rheostat (198547)
- MILLER ELECTRIC Air Cleaner Element, Onan (064617)
- MILLER ELECTRIC Control Switch (011746)
- 3M SPEEDGLAS Face Seal for 9100 MP (27-0099-28)
- Miller Electric Welding Parts