Shop All TIG Torches
Miller Electric
Contractor Kit, 150A
Mfr # 301311
Zoro # G4323186
product price: $1,764.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Range (Amps) 150
- Includes 50 mm Dinse-Style TIG Torch Connector (195378), Consumables Kit for A-150 Torch (AK2C), Electrode Holder with Dinse-Style Connector & 15 ft Cable, RCCS-14 Remote Fingertip Control with 26.5 ft Cord & 14-pin Plug (043688), Regulator/Flow Gauge with 12 ft Gas Hose & Couipler, Work Clamp with 15 ft Cable
- Application Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Metal Art, Petro/Chemical, Shipboard Installation/Repair
- Gas Valve + Neck Type Valve: No - Neck: Rigid
- For TIG Torch Series A-150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 301311
- Zoro # G4323186
- UPC # 715959624336
- Country of Origin United States
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 1/8 in |
Power Cord Length | 25 ft |
For Minimum Electrode Diameter | 0.02 in |
Back Cap Size Designation | Long |
For Maximum Electrode Diameter | 1/8 in |
Description
TIG/Stick Contractor's Kit, Compatible with Series A-150 Series, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series A-150, Welding Processes TIG Welding (GTAW), Application Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Back Cap Size Designation Long, Compatible with Brand Weldcraft, Cooling Method Air-Cooled, For Maximum Electrode Diameter 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Preheater, Digital, 120 Voltage, 730 Watts (FR870B-04)
- JACKSON SAFETY Insight Vari AutoDark Cartridg Shad 9-13 HLX HSL Weld Shell (46128)
- LINCOLN ELECTRIC Foot Amptrol (K870)
- AMERIFLAME Heavy Duty Acetylene Regulator, CGA300 (R360-300)
- MILLER ELECTRIC Torch Kit, A-150FV, 25 ft., Rubber (WP17FV25RM)
- MILLER ELECTRIC Tig Torch Body, 265 and 375A Output Range (301253)
- MILLER ELECTRIC Tig Torch Package (301253025)
- MILLER ELECTRIC Tig Torch Body (301251)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150FV (WP-17FV)
- MILLER ELECTRIC Torch Kit, W-250, 25 ft., Braided (WP2025RM)
- ARCAIR BareExothermic, CuttingRods, 1/4"x44", PK25 (43049005)
- Miller Electric TIG Torches