Shop All Welding Contact Tip
Miller Electric
Contact Tip, Value Tip, 0.045, PK25
Mfr # 054201
Zoro # G1829021
product price: $63.49
/pk 25, $2.54/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore (mm) 1.2
- Style Contact
- For MIG Guns Miller(R) Roughneck
- Series Multi-Turn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 054201
- Zoro # G1829021
- UPC # 715959555944
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.045 |
Max. Wire Diameter | 0.045 in |
Maximum Wire Diameter | 0.045 in |
Details
Promotion Restriction | Not eligible for promotion |
Bore (mm) | 1.2 |
Style | Contact |
For MIG Guns | Miller(R) Roughneck |
Series | Multi-Turn |
Item | Contact Tip |
For Use With | ROUGHNECK Guns |
Material | Copper |
Type | Value Multi-Turn Tip |
For Gas Diffuser Number | 199621, 199622 |
For MIG Gun Series | Roughhneck |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Roughhneck |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Series Multi-Turn, Compatible with Series Roughhneck, Maximum Wire Diameter 0.045 in, For Gas Diffuser Number 199621, 199622, Welding Processes MIG Welding (GMAW), Material Copper, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Front-Loading Liner 0.035-0.045" (415-35-15Q)
- HAKKO Soldering Tip, Bevel, 0.8mm x 15.5mm (T18-C08)
- WESTERN ENTERPRISES Western Enterprises 312-63 Cga-540 Nipple (312-63)
- POWERWELD Brazing Rod, Flux Coated Low Fuming Bare Bronze, RBCuZn-C, 1/8" x 36" (FC18)
- MILLER ELECTRIC Nozzle, 300/400A, Bore 5/8 In, PK2 (198855)
- MILLER ELECTRIC Gas Diffuser, Roughneck, FasTip, PK2 (206195)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 1/2 (199615)
- MILLER ELECTRIC Liner, Fastip, 15 ft. (191065)
- MILLER ELECTRIC Contact Tip, FasTip, 0.045, PK10 (223018)
- MILLER ELECTRIC Tip, Standard, Contact, .035-.047, PK5 (050626)
- MILLER ELECTRIC Contact Tip, 0.023, PK10 (087299)
- Miller Electric Welding Contact Tip