Shop All Welding Contact Tip
Miller Electric
Contact Tip, Value Tip, 0.035, PK25
Mfr # 054202
Zoro # G0898633
product price: $71.29
/pk 25, $2.85/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Multi-Turn
- Style Contact
- For MIG Guns Miller(R) Roughneck
- For Use With ROUGHNECK Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 054202
- Zoro # G0898633
- UPC # 715959555937
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.035 |
Max. Wire Diameter | 0.035 in |
Maximum Wire Diameter | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Series | Multi-Turn |
Style | Contact |
For MIG Guns | Miller(R) Roughneck |
For Use With | ROUGHNECK Guns |
Bore (mm) | 0.9 |
Item | Contact Tip |
Material | Copper |
Type | Value Multi-Turn Tip |
Compatible with Series | Roughhneck |
For MIG Gun Series | Roughhneck |
For Gas Diffuser Number | 199621, 199622 |
Welding Processes | MIG Welding (GMAW) |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Series Multi-Turn, Compatible with Series Roughhneck, Maximum Wire Diameter 0.035 in, For Gas Diffuser Number 199621, 199622, Welding Processes MIG Welding (GMAW), Material Copper, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES CANVAS HELMET / TOOL BAG (BAG-CANVAS-01)
- HAKKO Nozzle, Round, 1.3 x 3.0mm, Desoldering (A1006)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288722)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (3002497)
- MILLER ELECTRIC Diffuser, Collar, 1/8 (229670)
- MILLER ELECTRIC Tip, Slip, Contact, .030, PK5 (050638)
- MILLER ELECTRIC M 100/150 MIG Consumable Kit, 0.30 (234608)
- MILLER ELECTRIC Nozzle, 5/8, 1/8 Recess (169725)
- MILLER ELECTRIC Gas Diffuser, Roughneck, FasTip, PK2 (206195)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 1/2 (199615)
- LINCOLN ELECTRIC Contact Tip, 035 (0.9 mm), 600 A (16S-35) (KP16S-35)
- Miller Electric Welding Contact Tip