Shop All Welding Contact Tip
Miller Electric
Contact Tip, Value Tip, 0.030, PK25
Mfr # 071825
Zoro # G0735734
product price: $61.25
/pk 25, $2.45/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Value Multi-Turn Tip
- For Use With ROUGHNECK Guns
- Series Multi-Turn
- Bore (mm) 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 071825
- Zoro # G0735734
- UPC # 715959555920
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.030 |
Maximum Wire Diameter | 0.03 in |
Max. Wire Diameter | 0.03 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Value Multi-Turn Tip |
For Use With | ROUGHNECK Guns |
Series | Multi-Turn |
Bore (mm) | 0.8 |
For MIG Guns | Miller(R) Roughneck |
Style | Contact |
Material | Copper |
Item | Contact Tip |
For Gas Diffuser Number | 199621, 199622 |
For MIG Gun Series | Roughhneck |
Compatible with Series | Roughhneck |
Welding Processes | MIG Welding (GMAW) |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Series Multi-Turn, Compatible with Series Roughhneck, Maximum Wire Diameter 0.03 in, For Gas Diffuser Number 199621, 199622, Welding Processes MIG Welding (GMAW), Material Copper, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Regulator, Light-Duty, Single Stage (0781-2743)
- BLUE DEMON SS TIG, Welding Rod, 3/32"x36", 10lb. Box (ER316L-094-10T)
- HOT MAX STRIKER SINGLE FLINT (22031)
- STEELMAX Cutting Inserts Set (SM-PLY-000282)
- MILLER ELECTRIC M 25 MIG Gun Consumable Kit, .035 wire (234611)
- MILLER ELECTRIC Contact Tip, 0.045, PK10 (000069)
- MILLER ELECTRIC Welding Conduit Liner, RN, 0.52-1/16 (202891)
- MILLER ELECTRIC Contact Tip, FasTip, 0.045, PK25 (206188)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK10 (135424)
- MILLER ELECTRIC MILLER 12pc MIG Gun Consumables Kit (234607)
- PARKER TORCHOLOGY Tweco Style Contact Tip, 1/16" (1140-1106) (P14-116)
- Miller Electric Welding Contact Tip