Shop All Welding Contact Tip
Miller Electric
Contact Tip, FasTip, 1/16, PK25
Mfr # 206190
Zoro # G2461191
product price: $80.89
/pk 25, $3.24/ea
Free Shipping & Returns
Not eligible for select promotions
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Wire Size (In.) 1/16
- Style Contact
- Series FasTip
- For Use With ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 206190
- Zoro # G2461191
- UPC # 715959555838
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 1/16 |
Max. Wire Diameter | 1/16 in |
Outside Diameter | 0.312 in |
Maximum Wire Diameter | 1/16 in |
Inside Diameter | 0.071 in |
Overall Length | 1.25 in |
Description
Contact Tip, Compatible with Brand Miller, Series FasTip, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Tip Shape Standard, Duty Rating Heavy Duty, Maximum Wire Diameter 0.0625 in, For Wire Type Aluminum, Connection Type Threaded, For Nozzle Series FasTip, For Gas Diffuser Number 206195, 206196, 210664, 227749, 229670
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Gas Diffuser, EL52CT, PK5 (15601109)
- LINCOLN ELECTRIC Welding Fume Extractor, 13 ft Arm, MERV 14 (K4259-4)
- MILLER ELECTRIC Nozzle, 5/8, 1/8 Stickout (169727)
- JACKSON SAFETY Replacement Parts For Sellstrom Welding (24528)
- MILLER ELECTRIC Liner, 25 ft. (229891)
- MILLER ELECTRIC Tip, Standard, Contact, .035-.047, PK5 (050626)
- MILLER ELECTRIC Contact Tip, FasTip, 0.052-3/64, PK10 (223019)
- MILLER ELECTRIC Tip, Standard, Contact, .062, PK10 (135425)
- MILLER ELECTRIC Contact Tip, 0.045, PK10 (000069)
- MILLER ELECTRIC M 25 MIG Gun Consumable Kit, .035 wire (234611)
- MILLER ELECTRIC Welding Conduit Liner, RN, 0.52-1/16 (202891)
- Miller Electric Welding Contact Tip