Shop All Welding Contact Tip
Miller Electric
Contact Tip, FasTip, 1/16, PK10
Mfr # 223200
Zoro # G1385553
original price:
$36.98
21% off
new price: $28.89
/pk 10, $2.89/ea
Not eligible for select promotions
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For MIG Guns Miller(R) Roughneck
- Style Contact
- For Use With ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
- Material Copper
- Type Fastip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 223200
- Zoro # G1385553
- UPC # 715959555883
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 1/16 |
Max. Wire Diameter | 0.03 in |
Maximum Wire Diameter | 0.03 in |
Outside Diameter | 0.312 in |
Details
Promotion Restriction | Not eligible for promotion |
For MIG Guns | Miller(R) Roughneck |
Item | Contact Tip |
Style | Contact |
For Use With | ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO |
Material | Copper |
Type | Fastip |
Series | FasTip |
Compatible with Series | Roughhneck, XR Edge, XR Spoolmatic |
Welding Processes | MIG Welding (GMAW) |
For Gas Diffuser Number | 206195, 206196, 210664 |
Duty Rating | Heavy Duty |
For MIG Gun Series | Roughhneck, XR Edge, XR Spoolmatic |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Series FasTip, Compatible with Series Roughhneck, XR Edge, XR Spoolmatic, Duty Rating Heavy Duty, Maximum Wire Diameter 0.03 in, For Gas Diffuser Number 206195, 206196, 210664, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.312 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Curtain, 8 ft. W x 6 ft.H, 0.014In (533-6X8)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-0927)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #3 (3-W-1)
- LINCOLN ELECTRIC Gun Handle Set (9SG1927)
- MILLER ELECTRIC M 25 MIG Gun Consumable Kit, .030 wire (234610)
- MILLER ELECTRIC Tip, Standard, Contact, .030, PK10 (135428)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK5 (199388)
- MILLER ELECTRIC Contact Tip Adapter, PK2 (169716)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (147314)
- MILLER ELECTRIC Tip, Slip, Contact, .035, PK5 (094259)
- MILLER ELECTRIC Tip, Standard, Contact, .062, PK10 (135425)
- Miller Electric Welding Contact Tip