Shop All Welding Contact Tip
Miller Electric
Contact Tip, FasTip, 0.052-3/64, PK25
Mfr # 206189
Zoro # G2393903
original price:
$87.64
16% off
new price: $73.19
/pk 25, $2.93/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Copper
- Type Heavy Duty FasTip
- Wire Size (In.) 0.052
- Bore (mm) 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 206189
- Zoro # G2393903
- UPC # 715959555821
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.052 |
Inside Diameter | 0.061 in |
Maximum Wire Diameter | 0.052 in |
Max. Wire Diameter | 0.052 in |
Overall Length | 1.25 in |
Outside Diameter | 0.312 in |
Description
Contact Tip, Compatible with Brand Miller, Series FasTip, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Tip Shape Standard, Duty Rating Heavy Duty, Maximum Wire Diameter 0.052 in, For Wire Type Aluminum, Connection Type Threaded, For Nozzle Series FasTip, For Gas Diffuser Number 206195, 206196, 210664, 227749, 229670
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1059)
- WELLER Solder Element, 50 W (37UG)
- MILLER ELECTRIC Swirl Ring, XT 30/40 (249931)
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Black (22RN87)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (135430)
- MILLER ELECTRIC Contact Tip, FasTip, 0.045, PK25 (206188)
- MILLER ELECTRIC Nozzle, 300/400A, Bore 5/8 In, PK2 (198855)
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, .035, PK25 (209026)
- MILLER ELECTRIC Tip, Standard, Contact, .035-.047, PK5 (050626)
- MILLER ELECTRIC Nozzle, Standard, Orifice, 5/8, PK2 (050622)
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, .045, PK25 (209027)
- Miller Electric Welding Contact Tip