Shop All Welding Contact Tip
Miller Electric
Contact Tip, FasTip, 0.052-3/64, PK10
Mfr # 223019
Zoro # G1824252
original price:
$34.39
15% off
new price: $28.89
/pk 10, $2.89/ea
Not eligible for select promotions
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Contact
- Type Fastip
- For MIG Guns Miller(R) Roughneck
- For Use With ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 223019
- Zoro # G1824252
- UPC # 715959555876
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.052-3/64 |
Outside Diameter | 0.312 in |
Max. Wire Diameter | 3/64 in |
Maximum Wire Diameter | 3/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Contact Tip |
Style | Contact |
Type | Fastip |
For MIG Guns | Miller(R) Roughneck |
For Use With | ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO |
Material | Copper |
Series | FasTip |
Welding Processes | MIG Welding (GMAW) |
Duty Rating | Heavy Duty |
For MIG Gun Series | Roughhneck, XR Edge, XR Spoolmatic |
For Wire Type | Aluminum |
Compatible with Series | Roughhneck, XR Edge, XR Spoolmatic |
For Gas Diffuser Number | 206195, 206196, 210664 |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Series FasTip, Compatible with Series Roughhneck, XR Edge, XR Spoolmatic, Duty Rating Heavy Duty, Maximum Wire Diameter 0.046875 in, For Wire Type Aluminum, For Gas Diffuser Number 206195, 206196, 210664, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.312 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Liner Assembly .030/.035 Threaded (194-011)
- TWECO Electrode Holder, 13 ft L, 200 A (WS20-0E13)
- XTRWELD LENSMAG24P250 Lens, Magnifier Plate , 2.50, Polycarbonate, 2 x 4.25 (LENSMAG24P-250)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #5 (0330-0008) (5-1-101)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 1/2 (199615)
- MILLER ELECTRIC M 25 MIG Gun Consumable Kit, .030 wire (234610)
- MILLER ELECTRIC Tip Adapter, For Miller Gun M-Series, PK2 (169729)
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, 3/64, PK25 (209028)
- MILLER ELECTRIC Adapter, Pk2 (169728)
- MILLER ELECTRIC Tip, Fastip, .035 AND .030 AL WIRES, PK25 (199605)
- LINCOLN ELECTRIC Tapered Contact Tip 550 A, 0.035 (KP2745-035T)
- Miller Electric Welding Contact Tip