Shop All Welding Contact Tip
Miller Electric
Contact Tip, FasTip, 0.045, PK25
Mfr # 206188
Zoro # G2729702
product price: $73.19
/pk 25, $2.93/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
- For MIG Guns Miller(R) Roughneck
- Style Contact
- Series FasTip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 206188
- Zoro # G2729702
- UPC # 715959555814
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.045 |
Max. Wire Diameter | 0.045 in |
Overall Length | 1.25 in |
Maximum Wire Diameter | 0.045 in |
Inside Diameter | 0.053 in |
Outside Diameter | 0.312 in |
Description
Contact Tip, Compatible with Brand Miller, Series FasTip, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Tip Shape Standard, Duty Rating Heavy Duty, Maximum Wire Diameter 0.045 in, For Wire Type Aluminum, Connection Type Threaded, For Nozzle Series FasTip, For Gas Diffuser Number 206195, 206196, 210664, 227749, 229670
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Standard Footswitch (10519)
- LINCOLN ELECTRIC Gas Diffuser, Magnum 100L Gun (KP35-50)
- MAGSWITCH Hand Lifter, 198 lb. Max. Pull, Steel (8800487)
- AMERICAN TORCH TIP Nozzle, 53N61S, PK10 (53N61S)
- MILLER ELECTRIC Welding Conduit Liner, RN, 0.52-1/16 (202891)
- MILLER ELECTRIC Nozzle, Slip, PK2 (169715)
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, .045, PK25 (209027)
- MILLER ELECTRIC Tip, Slip, Contact, .035, PK5 (094259)
- MILLER ELECTRIC Contact Tip, FasTip, 0.052-3/64, PK25 (206189)
- MILLER ELECTRIC Contact Tip, FasTip, 0.035, PK25 (206186)
- BERNARD Contact Tip, 0.062 in, Centerfire (T-062)
- Miller Electric Welding Contact Tip