Shop All Welding Contact Tip
Miller Electric
Contact Tip, FasTip, 0.045, PK10
Mfr # 223018
Zoro # G1599342
product price: $26.99
/pk 10, $2.70/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For MIG Guns Miller(R) Roughneck
- Type Fastip
- Wire Size (In.) 0.045
- Series FasTip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 223018
- Zoro # G1599342
- UPC # 715959555869
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.045 |
Max. Wire Diameter | 0.045 in |
Maximum Wire Diameter | 0.045 in |
Outside Diameter | 0.312 in |
Details
Promotion Restriction | Not eligible for promotion |
For MIG Guns | Miller(R) Roughneck |
Type | Fastip |
Series | FasTip |
Material | Copper |
Item | Contact Tip |
For Use With | ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO |
Style | Contact |
Duty Rating | Heavy Duty |
Welding Processes | MIG Welding (GMAW) |
For Wire Type | Aluminum |
For Gas Diffuser Number | 206195, 206196, 210664 |
For MIG Gun Series | Roughhneck, XR Edge, XR Spoolmatic |
Compatible with Series | Roughhneck, XR Edge, XR Spoolmatic |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Series FasTip, Compatible with Series Roughhneck, XR Edge, XR Spoolmatic, Duty Rating Heavy Duty, Maximum Wire Diameter 0.045 in, For Wire Type Aluminum, For Gas Diffuser Number 206195, 206196, 210664, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.312 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.052", 33 lb (ED034275)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 5 (CTIP1-101-5)
- VICTOR Cutting Tip, 6-GPN, Propane/Natural Gas (0333-0308)
- MILLER ELECTRIC Cylinder Rack, For Millermatic 252 (300337)
- MILLER ELECTRIC Nozzle, 1/2, 1/8 Recess (169724)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (147314)
- MILLER ELECTRIC Contact Tip, FasTip, 1/16, PK10 (223200)
- MILLER ELECTRIC Tip, Screw - Tapered, Contact, .035, PK10 (176793)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK5 (199389)
- MILLER ELECTRIC Liner, Fastip, 15 ft. (191065)
- MILLER ELECTRIC Tip, Screw, Contact, .045 (056822)
- Miller Electric Welding Contact Tip