Shop All Welding Contact Tip
Miller Electric
Contact Tip, FasTip, 0.035, PK25
Mfr # 206186
Zoro # G3431854
original price:
$94.02
13% off
new price: $80.89
/pk 25, $3.24/ea
Free Shipping & Returns
Not eligible for select promotions
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For MIG Guns Miller(R) Roughneck
- Style Contact
- Material Copper
- Type Heavy Duty FasTip
- Series FasTip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 206186
- Zoro # G3431854
- UPC # 715959555791
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.030 to 0.035 in |
Inside Diameter | 0.041 in |
Maximum Wire Diameter | 0.035 in |
Max. Wire Diameter | 0.035 in |
Overall Length | 1.25 in |
Outside Diameter | 0.312 in |
Description
Contact Tip, Compatible with Brand Miller, Series FasTip, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Tip Shape Standard, Duty Rating Heavy Duty, Maximum Wire Diameter 0.035 in, For Wire Type Aluminum, Connection Type Threaded, For Nozzle Series FasTip, For Gas Diffuser Number 206195, 206196, 210664, 227749, 229670
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Iron Kit, Electric, 100 to 140W (9400PKS)
- HOBART WELDING PRODUCTS MIG Welder, Ironman 240, 1, 240V AC, 30 to 250A DC, 60 % (500574)
- MSA SAFETY Msa 454-475405 Skullgard Cap With Fas-Trac Suspension; Large; Natural Tan (454-475405)
- MILLER ELECTRIC Tig Welder, Maxstar 210 Series, 120 to 480V AC, 210 Max. Output Amps, 210A @ 18V Rated Output (907684)
- MILLER ELECTRIC Contact Tip, 0.040 In, PK25 (206187)
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, .035, PK25 (209026)
- MILLER ELECTRIC Tip, Slip, Contact, .047, PK5 (094260)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK10 (135424)
- MILLER ELECTRIC Nozzle, 5/8, 1/8 Stickout (169727)
- MILLER ELECTRIC Liner, PTFE, .023-.035, PK3 (136682)
- LINCOLN ELECTRIC Tapered Contact Tip, 3/64 Al (KP2745-364AT)
- Miller Electric Welding Contact Tip