Shop All Welding Contact Tip
Miller Electric
Contact Tip, FasTip, 0.035, PK10
Mfr # 223016
Zoro # G1545022
original price:
$27.02
5% off
new price: $25.55
/pk 10, $2.56/ea
Not eligible for select promotions
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Use With ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
- For MIG Guns Miller(R) Roughneck
- Style Contact
- Type Fastip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 223016
- Zoro # G1545022
- UPC # 715959555845
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.035 |
Maximum Wire Diameter | 0.035 in |
Max. Wire Diameter | 0.035 in |
Outside Diameter | 0.312 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Copper |
For Use With | ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO |
For MIG Guns | Miller(R) Roughneck |
Style | Contact |
Item | Contact Tip |
Type | Fastip |
Series | FasTip |
For Wire Type | Aluminum |
For Gas Diffuser Number | 206195, 206196, 210664 |
For MIG Gun Series | Roughhneck, XR Edge, XR Spoolmatic |
Duty Rating | Heavy Duty |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Roughhneck, XR Edge, XR Spoolmatic |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Series FasTip, Compatible with Series Roughhneck, XR Edge, XR Spoolmatic, Duty Rating Heavy Duty, Maximum Wire Diameter 0.035 in, For Wire Type Aluminum, For Gas Diffuser Number 206195, 206196, 210664, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.312 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, #7 (7/16 In), PK10 (13N11)
- AMERICAN TORCH TIP Nozzle Shielded 55A, PK5 (120577)
- ZORO SELECT Single Flint Lighter, w/ 5 Flint Renewals (2CYX8)
- BROCO Compression Washer (PCRP-304)
- MILLER ELECTRIC Welding Conduit Liner, M, 0.023-0.025 (194010)
- MILLER ELECTRIC Contact Tip, Value Tip, 0.045, PK25 (054201)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK5 (199388)
- MILLER ELECTRIC Contact Tip, FasTip, 0.040, PK10 (223017)
- MILLER ELECTRIC Contact Tip, FasTip, 0.023, PK25 (206184)
- MILLER ELECTRIC M 25 MIG Gun Consumable Kit, .035 wire (234611)
- MILLER ELECTRIC Nozzle, 5/8, 1/8 Recess (169725)
- Miller Electric Welding Contact Tip