Shop All Welding Contact Tip
Miller Electric
Contact Tip, FasTip, 0.030, PK25
Mfr # 206185
Zoro # G1676622
product price: $65.99
/pk 25, $2.64/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
- Bore (mm) 0.8
- Material Copper
- For MIG Guns Miller(R) Roughneck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 206185
- Zoro # G1676622
- UPC # 715959555784
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.030 |
Overall Length | 1.25 in |
Outside Diameter | 0.312 in |
Max. Wire Diameter | 0.03 in |
Maximum Wire Diameter | 0.03 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO |
Bore (mm) | 0.8 |
Material | Copper |
Item | Contact Tip |
For MIG Guns | Miller(R) Roughneck |
Type | Heavy Duty FasTip |
Style | Contact |
Series | FasTip |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Roughneck |
For Gas Diffuser Number | 206195, 206196, 210664 |
For MIG Gun Series | Roughneck |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Series FasTip, Compatible with Series Roughneck, Maximum Wire Diameter 0.03 in, For Gas Diffuser Number 206195, 206196, 210664, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.312 in, Overall Length 1.25 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 2000 psi, Use With: Argon, Helium, Nitrogen (825-8109)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E309/309L-16, 10 lb. (S483944-G33)
- HAKKO Soldering Tip, Chisel, 4.0mm x 7.5mm (T15-D4)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A030CH)
- MILLER ELECTRIC Liner, Fastip, 15 ft. (191065)
- MILLER ELECTRIC Tip, Standard, Contact, .062, PK10 (135425)
- MILLER ELECTRIC Nozzle, 1/2, 1/8 Recess (169724)
- MILLER ELECTRIC Nozzle, 300/400A, Bore 5/8 In, PK2 (198855)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK10 (135424)
- MILLER ELECTRIC MILLER 12pc MIG Gun Consumables Kit (234607)
- MILLER ELECTRIC Nozzle, Standard, Orifice, 5/8, PK2 (050622)
- Miller Electric Welding Contact Tip