Shop All Welding Contact Tip
Miller Electric
Contact Tip, FasTip, 0.023, PK25
Mfr # 206184
Zoro # G2821725
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore (mm) 0.6
- Series FasTip
- Material Copper
- Type Heavy Duty FasTip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 206184
- Zoro # G2821725
- UPC # 715959555777
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.023 |
Maximum Wire Diameter | 0.023 in |
Max. Wire Diameter | 0.023 in |
Details
Promotion Restriction | Not eligible for promotion |
Bore (mm) | 0.6 |
Item | Contact Tip |
Series | FasTip |
Material | Copper |
Type | Heavy Duty FasTip |
For Use With | ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO |
Style | Contact |
For MIG Guns | Miller(R) Roughneck |
Compatible with Series | Roughneck |
For Gas Diffuser Number | 206195, 206196, 210664 |
Welding Processes | MIG Welding (GMAW) |
For MIG Gun Series | Roughneck |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Series FasTip, Compatible with Series Roughneck, Maximum Wire Diameter 0.023 in, For Gas Diffuser Number 206195, 206196, 210664, Welding Processes MIG Welding (GMAW), Material Copper, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (425-15-510)
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10, Container Type: Red (W2DF9)
- XTRWELD 70S-2 Filler Metal, 1/16, Mild & Low Alloy Steel, 1 lb Display Pack (CL70S2062-1DP)
- TWECO Steel Ground Clamp, 500 A (92051247)
- MILLER ELECTRIC Liner, PTFE, .047-.062 (229431)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (147314)
- MILLER ELECTRIC Contact Tip, Pk10 (000067)
- MILLER ELECTRIC Contact Tip, 0.023, PK10 (087299)
- MILLER ELECTRIC Nozzle Insulator, For Roughneck (198856)
- MILLER ELECTRIC MILLER 12pc MIG Gun Consumables Kit (234607)
- MILLER ELECTRIC Contact Tip, FasTip, 0.052-3/64, PK10 (223019)
- Miller Electric Welding Contact Tip