Shop All MIG Gun Consumables
Miller Electric
Contact Tip, 0.045" Sz, Copper, PK10
Mfr # T-M045
Zoro # G2384390
product price: $22.29
/pk 10, $2.23/ea
Not eligible for select promotions
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Miller(R) MDX(TM) MIG Guns
- Sub-Category MIG Welding Contact Tip
- Size 0.045 in
- Amperage Range 100-250
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # T-M045
- Zoro # G2384390
- UPC # 662991609480
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Size | 0.045 in |
Wire Size (In.) | 0.045 in |
Max. Wire Diameter | 0.045 in |
Maximum Wire Diameter | 0.045 in |
Description
Contact Tip, Compatible with Brand Miller, Series AccuLock MDX, Compatible with Model 1770028, 1770035, 1770036, 1770037, 1770038, 1770047, Compatible with Series MDX-100, MDX-250, MDX-250 EZ-Select, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.045 in, For Wire Type Flux-Cored, Solid, Maximum Current 250 A, Connection Type Threaded, For Nozzle Series AccuLock MDX, For Gas Diffuser Number D-M100, D-M250, Contact Tip Number T-M045, Welding Processes MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Zinc Galvanizing Aerosol Spray with Matte Finish, 14oz (PW6095)
- SIEVERT Burner, Pinpoint, 9 in. L (2535-02)
- LINCOLN ELECTRIC 14" Stick Electrode 5/32" Dia., AWS E7018, 10 lb. (ED032590)
- LINCOLN ELECTRIC LINCOLN MIG Welding Liner (KP2632-1)
- MILLER ELECTRIC Gas Diffuser, Brass, PK2 (D-M250)
- MILLER ELECTRIC Gas Diffuser, Brass, PK2 (D-M100)
- MILLER ELECTRIC MILLER 10ft Steel MIG Welding Liner (LM1A-10)
- MILLER ELECTRIC MILLER 12ft Steel MIG Welding Liner (LM1A-12)
- MILLER ELECTRIC Nozzle, 15.9mm Bore, Copper (N-M5818C)
- MILLER ELECTRIC MILLER 15ft Steel MIG Welding Liner (LM1A-15)
- LINCOLN ELECTRIC TIP HOLDER BINZEL M8 45/505 (S22645-122)
- Miller Electric MIG Gun Consumables