Shop All Welding Contact Tip
Miller Electric
Contact Tip, 0.045, PK10
Mfr # 000069
Zoro # G3085792
original price:
$30.73
32% off
new price: $20.69
/pk 10, $2.07/ea
Not eligible for select promotions
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Use With M-10, M-15, M-100, M-150 and M-25 Welding Gun
- Type Contact Tip
- Style Contact
- Series M-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 000069
- Zoro # G3085792
- UPC # 715959555906
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.045 |
Max. Wire Diameter | 0.045 in |
Maximum Wire Diameter | 0.045 in |
Overall Length | 1.125 in |
Description
Contact Tip, Compatible with Brand Hobart, Miller, Series M-Series, Compatible with Model 159698, 169589, 169591, 169593, 169594, 169596, 169599, 195605, 239173, 248282, 249040, 249041, 273618, 284546, 285033, Compatible with Series H200L4, HR100, M-10, M-100, M-15, M-150, M-25, M-80, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.045 in, For Wire Type Flux-Cored, Solid, Connection Type Threaded, For Nozzle Series M-Series, For Gas Diffuser Number 169716
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Pta-17 Ultra Flex Tig Torch(12.5 ft 1Pc) (K1782-12)
- MAG-MATE Right Weld Inside 90 outside 45/90, PK2 (WS100PK02)
- HARRIS Tip Tube, For Use With 1390 Series Tips (9100872)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 5/32" Dia., 1lb (1815-1)
- MILLER ELECTRIC Liner, 25 ft. (229891)
- MILLER ELECTRIC Nozzle, Gun Slip (169726)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (147314)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK10 (135424)
- MILLER ELECTRIC Contact Tip, FasTip, 0.035, PK25 (206186)
- MILLER ELECTRIC Contact Tip, FasTip, 0.035, PK10 (223016)
- MILLER ELECTRIC Contact Tip, FasTip, 0.023, PK25 (206184)
- Miller Electric Welding Contact Tip