Shop All Wire Feed Welder Accessories
Miller Electric
Contact Tip, 0.035, PK5
Mfr # 186406
Zoro # G0618441
original price:
$19.78
5% off
new price: $18.65
/pk 5, $3.73/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Spool Gun
- Bore (mm) 0.9
- For Use With Spoolmate 100,185,200 and 3035 Series
- Series Spoolmate
Product Information
- Brand Miller Electric
- MFR # 186406
- Zoro # G0618441
- UPC # 715959200738
- Country of Origin China
- Category Wire Feed Welder Accessories
Dimensions
Wire Size (In.) | 0.035 |
Outside Diameter | 0.312 in |
Overall Length | 0.945 in |
Maximum Wire Diameter | 0.035 in |
Inside Diameter | 0.041 in |
Connection Thread Size | M6 |
Details
Description
Tapered Contact Tip, Compatible with Brand Hobart, Miller, Series Spoolmate, Compatible with Model 043701, 195016, 300371, 300796, Compatible with Series Spoolmate 100, Spoolmate 185, Spoolmate 3035, SpoolRunner 100, Tip Shape Tapered, Duty Rating Heavy Duty, Maximum Wire Diameter 0.035 in, For Wire Type Aluminum, Connection Type Threaded, For Nozzle Series Spoolmate, For Gas Diffuser Number 186409, Contact Tip Number 186406, Welding Processes MIG Welding (GMAW), Connection Thread Size M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- HARRIS 30/70 1# .454kg EXTRUDED BAR (331845)
- HAKKO Desoldering Tweezer Tip, Flat Blade, 1.0mm (T9-L1)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- MILLER ELECTRIC Contact Tip, 0.030, PK5 (186419)
- MILLER ELECTRIC Contact Tip, 0.023, PK5 (199730)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, PK2 (186409)
- MILLER ELECTRIC Left Side Spool Cover (057607)
- MILLER ELECTRIC Socket Adapter Cable, Adapter (195287)
- MILLER ELECTRIC Surge Protector, .032 In Orifice Dia. (15001-30)
- MILLER ELECTRIC Nozzle Insulator, For Spoolgun (232284)
- Miller Electric Wire Feed Welder Accessories