Shop All MIG Gun Consumables
Miller Electric
Contact Tip, 0.030" Sz, Copper, PK10
Mfr # T-M030
Zoro # G2384363
product price: $20.40
/pk 10, $2.04/ea
Not eligible for select promotions
$20.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) 0.030 in
- Amperage Range 100-250
- Material Copper
- Series AccuLock MDX
- Sub-Category MIG Welding Contact Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # T-M030
- Zoro # G2384363
- UPC # 662991609466
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0.030 in |
Size | 0.030 in |
Max. Wire Diameter | 0.03 in |
Maximum Wire Diameter | 0.03 in |
Description
Contact Tip, Compatible with Brand Miller, Series AccuLock MDX, Compatible with Model 1770028, 1770035, 1770036, 1770037, 1770038, 1770047, Compatible with Series MDX-100, MDX-250, MDX-250 EZ-Select, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.03 in, For Wire Type Flux-Cored, Solid, Maximum Current 250 A, Connection Type Threaded, For Nozzle Series AccuLock MDX, For Gas Diffuser Number D-M100, D-M250, Contact Tip Number T-M030, Welding Processes MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Torch Kit, Cutting, G Series, Round Head (0386-0836)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning System, 64.2 oz Tank (54D315)
- MARSHALL EXCELSIOR MEC Excela-Flo Automatic Changeover Regulators, High Capacity, Retail Pa (MEGR-253HP)
- FLANGE WIZARD Two Hole Pin, Large, Threaded (42050-TL)
- MILLER ELECTRIC Liner, 0.035" to 0.045" Wire Sz, 15 ft. (LM3A-15)
- MILLER ELECTRIC Nozzle, 12.7mm Bore, Copper (N-M1200C)
- MILLER ELECTRIC Nozzle, 12.7mm Bore, Copper (N-M1218C)
- MILLER ELECTRIC MILLER 10ft Steel MIG Welding Liner (LM1A-10)
- MILLER ELECTRIC Nozzle, 15.9mm Bore, Copper (N-M5800C)
- MILLER ELECTRIC MILLER MIG Weld Standard Cont Tip PK10 (T-M047)
- BERNARD Insulator, Centerfire (4323R)
- Miller Electric MIG Gun Consumables