Shop All Wire Feed Welder Accessories
Miller Electric
Contact Tip, 0.030, PK5
Mfr # 186419
Zoro # G0297437
original price:
$23.09
15% off
new price: $19.59
/pk 5, $3.92/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Spool Gun
- Style Contact
- For Use With Spoolmate 100,185,200 and 3035 Series
- For MIG Guns Miller(R) Spoolmate 100,185,200,3035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 186419
- Zoro # G0297437
- UPC # 715959555760
- Country of Origin China
- Category Wire Feed Welder Accessories
Dimensions
Wire Size (In.) | 0.030 |
Overall Length | 0.945 in |
Connection Thread Size | M5 |
Inside Diameter | 0.047 in |
Max. Wire Diameter | 0.03 in |
Outside Diameter | 0.312 in |
Maximum Wire Diameter | 0.03 in |
Description
Tapered Contact Tip, Compatible with Brand Hobart, Miller, Series Spoolmate, Compatible with Model 043701, 195016, 300371, 300796, Compatible with Series Spoolmate 100, Spoolmate 185, Spoolmate 3035, SpoolRunner 100, Tip Shape Tapered, Duty Rating Heavy Duty, Maximum Wire Diameter 0.03 in, For Wire Type Aluminum, Connection Type Threaded, For Nozzle Series Spoolmate, For Gas Diffuser Number 186409, Contact Tip Number 186419, Welding Processes MIG Welding (GMAW), Connection Thread Size M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS Arc, Welding Electrode, 1/16"x14", 5lb. (E309L-116-05)
- AMERICAN TORCH TIP Gas Hose Extension, 40V77 (40V77)
- UNIWELD Flashback Arrestor, Regulator, Oxy/Fuel (RFAA)
- JACKSON SAFETY Capmount Adapt NonSlot Cap Spark Deflect Clips Onto Cap Univ (14943)
- MILLER ELECTRIC Contact Tip, 0.035, PK5 (186406)
- MILLER ELECTRIC Contact Tip, 0.023, PK5 (199730)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, FasTip (227749)
- MILLER ELECTRIC Spool Gun, 135 Amps, For 1TKC4, 1TKC5, 2RUA2 (300371)
- MILLER ELECTRIC Nozzle Insulator, For Spoolgun (232284)
- MILLER ELECTRIC Fixed Flow Adaptor, 032 In Orifice Dia. (H1400-30)
- MILLER ELECTRIC Gas Hose, 5 ft. (144108)
- Miller Electric Wire Feed Welder Accessories