Shop All MIG Gun Consumables
Miller Electric
Contact Tip, 0.023" Sz, Copper, PK10
Mfr # T-M023
Zoro # G2384372
product price: $23.25
/pk 10, $2.33/ea
Not eligible for select promotions
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Style Threaded
- Amperage Range 100-250
- For Use With Miller(R) MDX(TM) MIG Guns
- Gun Model Miller(R) MDX(TM) MIG
- Series AccuLock MDX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # T-M023
- Zoro # G2384372
- UPC # 662991609459
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0.023 in |
Size | 0.023 in |
Maximum Wire Diameter | 0.023 in |
Max. Wire Diameter | 0.023 in |
Description
Contact Tip, Compatible with Brand Miller, Series AccuLock MDX, Compatible with Model 1770028, 1770035, 1770036, 1770037, 1770038, 1770047, Compatible with Series MDX-100, MDX-250, MDX-250 EZ-Select, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.023 in, For Wire Type Flux-Cored, Solid, Maximum Current 250 A, Connection Type Threaded, For Nozzle Series AccuLock MDX, For Gas Diffuser Number D-M100, D-M250, Contact Tip Number T-M023, Welding Processes MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Fume Extractor, 95 Air Flow, 11 Merv, 60 Hz (K3972-3)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft. (WP-17V-12-2)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-30)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 240A - 360A, M6, .045" (1.2mm) (PB2504-12)
- MILLER ELECTRIC MILLER 10ft Steel MIG Welding Liner (LM3A-10)
- MILLER ELECTRIC MILLER 12ft Steel MIG Welding Liner (LM1A-12)
- MILLER ELECTRIC Drive Roll Kit, V-Knurl (079606)
- MILLER ELECTRIC Gas Diffuser, Brass, PK2 (D-M250)
- MILLER ELECTRIC MILLER MIG Weld Standard Cont Tip PK10 (T-M047)
- MILLER ELECTRIC Nozzle, 12.7mm Bore, Copper (N-M1218C)
- AMICO ELECTRIC MIG Consumables, 0.030-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG030-120)
- Miller Electric MIG Gun Consumables