Shop All Wire Feed Welder Accessories
Miller Electric
Contact Tip, 0.023, PK5
Mfr # 199730
Zoro # G1559957
original price:
$17.49
6% off
new price: $16.29
/pk 5, $3.26/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Spool Gun
- Material Copper
- Style Contact
- Series Spoolmate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 199730
- Zoro # G1559957
- UPC # 715959555746
- Country of Origin China
- Category Wire Feed Welder Accessories
Dimensions
Wire Size (In.) | 0.023 |
Overall Length | 0.945 in |
Max. Wire Diameter | 0.024 in |
Maximum Wire Diameter | 0.024 in |
Connection Thread Size | M5 |
Description
Tapered Contact Tip, Compatible with Brand Hobart, Miller, Series Spoolmate, Compatible with Model 043701, 195016, 300371, 300796, Compatible with Series Spoolmate 100, Spoolmate 185, Spoolmate 3035, SpoolRunner 100, Tip Shape Tapered, Maximum Wire Diameter 0.024 in, For Wire Type Aluminum, Connection Type Threaded, For Nozzle Series Spoolmate, For Gas Diffuser Number 186409, Contact Tip Number 199730, Welding Processes MIG Welding (GMAW), Connection Thread Size M5, Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Flowmeter Regulator, CGA-580, 20 to 3000 psi, Use With: Argon, Carbon Dioxide (3100211)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (135430)
- HOBART WELDING PRODUCTS Protective Cover, Handler MIG Welders (195186)
- FLANGE WIZARD Wizard Wrap, Extra Large, 180 Inch L, 7 Inch W (WW-19)
- MILLER ELECTRIC V Groove Drive Roll (087131)
- MILLER ELECTRIC Nozzle Insulator, For Spoolgun (232284)
- MILLER ELECTRIC Nozzel, Flush (186405)
- MILLER ELECTRIC Drive Roll Carrier (172075)
- MILLER ELECTRIC Spool Gun, Spoolmate 200 Series (300497)
- MILLER ELECTRIC Surge Protector, .032 In Orifice Dia. (15001-30)
- LINCOLN ELECTRIC Drive Roller Kit, For .052 Wire (KP1505-052S)
- Miller Electric Wire Feed Welder Accessories