Shop All Welding Jackets
Miller Electric
Combo Weld Jkt, Royal/Blk, Ctn/Leather, XL
Mfr # 231083
Zoro # G7628871
original price:
$187.28
26% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 30 in
- Color Blue
- Material Indura with Pigskin Sleeves
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 231083
- Zoro # G7628871
- UPC # 715959591041
- Country of Origin Pakistan
- Category Welding Jackets
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 50 in |
Maximum Chest Size | 50 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Blue, Fabric Weight 9 oz, Fall Protection Compatible No, Features In. Made with 100 Percent Flame Resistant Fabric That is Guaranteed for the Life of the Garment, A Padded, Derived From In.Industrial Durability, Grain Leather Place on the Sleeves and S, Reinforced Palm and Thumb Saddle Enhances Comfort and Extends Wear of the Glove, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 22 3/8 in Height, 5 lb (3ZV10)
- BANNER STAKES Belt Barrier, 30 ft. L, Closed for Maint (MH5006)
- GLOBAL INDUSTRIAL 34 in W, 30 in H, Aluminum, Red (708312)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-8)
- MILLER ELECTRIC ArcArmor Combo Weld Jkt, Royal/Blk, Ctn/Leather, L (231082)
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, 2XL (231084)
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, M (231081)
- MILLER ELECTRIC Welding Jacket, Gray, 30 in L (273219)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, S (244749)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, L (244751)
- MILLER ELECTRIC Welding Jacket, Black/Navy, 3XL (247119)
- Miller Electric Welding Protection