Shop All Welding Jackets
Miller Electric
Combo Weld Jkt, Royal/Blk, Ctn/Leather, M
Mfr # 231081
Zoro # G4871912
original price:
$165.79
17% off
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 30 in
- Color Blue
- Closure Type Snaps
- Material Indura with Pigskin Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 231081
- Zoro # G4871912
- UPC # 715959591027
- Country of Origin Pakistan
- Category Welding Jackets
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 42 in |
Maximum Chest Size | 42 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Blue, Fabric Weight 9 oz, Fall Protection Compatible No, Features In. Made with 100 Percent Flame Resistant Fabric That is Guaranteed for the Life of the Garment, A Padded, Derived From In.Industrial Durability, Grain Leather Place on the Sleeves and S, Reinforced Palm and Thumb Saddle Enhances Comfort and Extends Wear of the Glove, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Georgia ADA Handicapped Parking Sign Acc Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23935 (A-1218-23935)
- DIXON Air King 4 Lug, Washer Rubber (AWR14)
- MOLDEX Particulate Mask, N95, M/L, PK10 (M4620)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green (QHR4-GREEN-HV)
- MILLER ELECTRIC ArcArmor Combo Weld Jkt, Royal/Blk, Ctn/Leather, L (231082)
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, XL (231083)
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, 2XL (231084)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, XL (258099)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, M (258097)
- MILLER ELECTRIC Welding Jacket, 2XL, 30", Black/Navy (247118)
- STEINER Welding Jacket, Black, Carbonized Fiber, XL (1360-X)
- Miller Electric Workwear and Protective Clothing