Shop All TIG Welding Accessories
Miller Electric
Collet, Copper, Gas Lens, 1/8 In, PK2
Mfr # 13N24L
Zoro # G4335466
product price: $15.69
/pk 2, $7.85/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Gas Lens Collet
- For Use With A-150 Auto, W-200, W-250 Auto, W-250 Series, W-280, W-375
- Material Copper
- Diameter 1/8 in (3.2mm) GL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 13N24L
- Zoro # G4335466
- UPC # 608201004645
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 1/8 in (3.2mm) GL |
For Maximum Electrode Diameter | 0.125 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Lens Collet |
Type | Gas Lens Collet |
For Use With | A-150 Auto, W-200, W-250 Auto, W-250 Series, W-280, W-375 |
Material | Copper |
Application | Gas Lens, 1/8 in (3.2mm) |
TIG Torch Application | Large Diameter Gas Lens |
Compatible with Series | 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Reference Number | 13N24L |
Description
Gas Lens Collet, Compatible with Model 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.125 in, TIG Torch Application Large Diameter Gas Lens, Type Gas Lens Collet, Welding Processes TIG Welding (GTAW), Reference Number 13N24L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Cutting Tip, 1-118-0, Acetylene (CS11180)
- UNIWELD Gas Regulator Uniweld Acetylene/Oxygen (ROB)
- LINCOLN ELECTRIC Contact Tip, .030" Tweco/Binzel, Pk10 (KH711)
- GENTEC Victor Syle Cutting Tip Size 6 Victor Equivalent 1-101 (173C-6)
- MILLER ELECTRIC Nozzle, Alumina, GL, #4 (1/4 In), PK10 (54N18)
- MILLER ELECTRIC VALVE KNOB & STEM (VS-2)
- MILLER ELECTRIC Wire Clamp, Stainless Steel, PK10 (53N04)
- MILLER ELECTRIC Collet, Copper, 0.040 In (1.0mm), PK5 (10N22)
- MILLER ELECTRIC Wirelss Foot Control Adapter Cord (300507)
- MILLER ELECTRIC Collet, Copper, 1/8 In, PK5 (13N24)
- MILLER ELECTRIC TIG Torch Kit, A-150FV, 25 ft., 2PC, Rubber (WP-17FV-25-2)
- Miller Electric TIG Welding Accessories