Shop All TIG Welding Accessories
Miller Electric
Collet Body, Copper, 0.040 In, PK5
Mfr # 10N30
Zoro # G7485545
product price: $45.99
/pk 5, $9.20/ea
Not eligible for select promotions
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Collet Body
- For Use With Collet 10N22, Nozzle 08N78, 08N79, 08N80, 10N44, 10N45, 10N46, 10N47, 10N48, 10N49, 10N50, 12N02, 12N03, 105Z42, 105Z43, 105Z44, 105Z45, 105Z60, 105Z61
- Material Copper
- Diameter 0.040 in (1.0mm)
- Application Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 10N30
- Zoro # G7485545
- UPC # 608201002139
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 0.040 in (1.0mm) |
For Max. Electrode Diameter | 0.04 in |
For Maximum Electrode Diameter | 0.04 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collet Body |
Type | Collet Body |
For Use With | Collet 10N22, Nozzle 08N78, 08N79, 08N80, 10N44, 10N45, 10N46, 10N47, 10N48, 10N49, 10N50, 12N02, 12N03, 105Z42, 105Z43, 105Z44, 105Z45, 105Z60, 105Z61 |
Material | Copper |
Application | Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational |
TIG Torch Application | Non-Gas Lens |
Compatible with Brand | Weldcraft |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 10N30 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
For TIG Torch Style | 17- 18 or 26 |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410 |
Process | TIG Welding (GTAW) |
Description
Collet Body, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, Compatible with Series 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Alloy 6000T x 1/8in x 18in x POP gen purpose alum-zinc brazing rod 12 rods (BD-6000T-125-POP)
- GENTEC Flashback Arrestor For Regulators (FA5RPR)
- POWERWELD Magnetic TIG Torch Stand (MI-TTS-M)
- SEELYE Thermoplastic Welding Rod, PK 33 (900-18008)
- MILLER ELECTRIC Collet Body, Copper, 1/8 In, PK5 (10N28)
- MILLER ELECTRIC Nozzle, Alumina, #4 (1/4 In), PK10 (10N50)
- MILLER ELECTRIC Power Cable Adapter, INERT ARHF-B-RHM (PCA-2)
- MILLER ELECTRIC Weldcraft Gas Lens Kit (AK4GL)
- MILLER ELECTRIC Nozzle, Alumina, #8 (1/2 In), PK10 (10N46)
- MILLER ELECTRIC Cable Cover, Woven Nylon, 3" Wide, 10ft L (WC-3-10)
- MILLER ELECTRIC Kit, Starter, WP-17, WP-17V, WP-18, WP-18V (MAK-2S)
- Miller Electric TIG Welding Accessories