Shop All TIG Welding Accessories
Miller Electric
Carrying Case, Plastic
Mfr # 300184
Zoro # G5567110
product price: $178.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- For Use With Maxstar 150 S/STL/STH, Spectrum 375/625 X-TREME
- Material Plastic
- Characteristics Top Carrying Handle and Side Recessed Hand Grips
- Application Protection During Transport and Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300184
- Zoro # G5567110
- UPC # 715959363334
- Country of Origin United States
- Category TIG Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Type | Heavy-Duty |
For Use With | Maxstar 150 S/STL/STH, Spectrum 375/625 X-TREME |
Material | Plastic |
Characteristics | Top Carrying Handle and Side Recessed Hand Grips |
Application | Protection During Transport and Storage |
Color | Black |
Features | Convenient Top Carrying Handle and Side Recessed Hand Grips |
Compatible with Model | 907134, 907134012, 907529, 907579, 907579001 |
Compatible with Brand | Miller |
Compatible with Series | Maxstar 150 S, Maxstar 150 STH, Maxstar 150 STL, Spectrum 375 X-TREME, Spectrum 625 X-TREME |
Description
Carrying Case, Color Black, Compatible with Brand Miller, Compatible with Model 907134, 907134012, 907529, 907579, 907579001, Compatible with Series Maxstar 150 S, Maxstar 150 STH, Maxstar 150 STL, Spectrum 375 X-TREME, Spectrum 625 X-TREME, Features Convenient Top Carrying Handle and Side Recessed Hand Grips, For Use With Maxstar 150 S/STL/STH, Spectrum 375/625 X-TREME, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, ER308L, .023, 2 lb. (41R255)
- WALTER SURFACE TECHNOLOGIES Neutralizing Solution, 16.9 oz. (54A023)
- HARRIS Bar Solder, 50 Tin/50 Lead, 0.43 lb. (331885)
- PYRAMEX Replacement Auto Darkening Filter for WHAM30 (WRAM30)
- MILLER ELECTRIC Cable Cover, Woven Nylon, 3" Wide, 10ft L (WC-3-10)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In), PK10 (13N13)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 3/32 In, PK2 (13N23L)
- MILLER ELECTRIC Quick-Change Coupler, Side Gas Hose (QRG)
- MILLER ELECTRIC Collet, Copper, 1/8 In, PK5 (13N24)
- MILLER ELECTRIC Collet, Copper, 3/32 In, PK5 (13N23)
- AMERICAN TORCH TIP Nozzle, 53N88, PK10 (53N88)
- Miller Electric TIG Welding Accessories