Shop All Welding Parts
Miller Electric
Capacitor, UF 60VDC, 1.75 dia.
Mfr # 163535
Zoro # G7273804
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Miller Electric
- Includes Hardware
- For Use With Mfr. Model Number 903216, 903254, 903377, 903392
- Type Capacitor, Uf 60Vdc, 1.75 Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 163535
- Zoro # G7273804
- UPC # 715959193436
- Country of Origin United States
- Category Welding Parts
Details
Promotion Restriction | Not eligible for promotion |
Fits Brand | Miller Electric |
Item | Capacitor, Uf 60Vdc, 1.75 Dia. |
Includes | Hardware |
For Use With Mfr. Model Number | 903216, 903254, 903377, 903392 |
Type | Capacitor, Uf 60Vdc, 1.75 Dia. |
For Use With | 903216, 903254, 903377, 903392 |
Compatible with Brand | Miller Electric |
Description
Capacitor, Uf 60Vdc, 1.75 Dia., Compatible with Brand Miller Electric, Type Capacitor, Uf 60Vdc, 1.75 Dia., For Use With 903216, 903254, 903377, 903392, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Welding Electrode, 3/16" dia. (811070333)
- WELLER Soldering Iron, 50 W, 350 to 850 F, 24 V (PES51)
- ARC-ZONE Medium Grit Diamond Wheel For Sharpie Tungsten Grinder (A-PTG-002A)
- TWECO Welding Nozzle, PK2 (12101112)
- MILLER ELECTRIC Toggle Switch DPST 40A 600VAC (124511)
- MILLER ELECTRIC Fan Motor 115V 50/60 Hz 2600 rpm (111931)
- MILLER ELECTRIC MILLER MIG Welding Liner (206363)
- MILLER ELECTRIC Fuel Tank Bushing, PK2 (124253)
- MILLER ELECTRIC Fan Motor 230V 50/60 Hz 1550 rpm (188706)
- MILLER ELECTRIC Ice Swirl Ring 12c (196927)
- TWECO Gas Diffuser, Standard (1550-1120)
- Miller Electric Welding Parts