Shop All TIG Welding Accessories
Miller Electric
Cable Cover, Woven Nylon, 3" Wide, 10ft L
Mfr # WC-3-10
Zoro # G4335983
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Woven Nylon
- For Use With Weldcraft
- Application 3 in Cover for 10 ft Long
- Features 3 in Wide When Layed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WC-3-10
- Zoro # G4335983
- UPC # 608201125425
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Overall Width | 3 in |
Overall Length | 10 ft |
Dimensions | 10 ft L x 3 in W |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Torch Cable Cover |
Material | Woven Nylon |
For Use With | Weldcraft |
Application | 3 in Cover for 10 ft Long |
Features | 3 in Wide When Layed |
Characteristics | Woven Nylon |
Color | Black |
Compatible with Series | 17, 18, 20, 20H-320, 26, 9, A-125, A-150, A-200, A35HP, HW-17, HW-20, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-250, W-350, W-375, W-400 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20H-320-25R, 20HP, 20P, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, A35HP, HW-17, HW-17F, HW-17R, HW-20, HW-20R, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-20, WP-20V, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, WP-R9F, WP-R9FV |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Weldcraft |
Description
TIG Torch Cable Cover, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Flint Renewal, Two Packs of 5 (2CYX9)
- BLUE DEMON HELMET HEAD GEAR FOR ALL TRUE SERIES WELDING HOODS (BDWH-TRUEVIEW-HG)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS A-2, 1 lb. (30XN36)
- WELLER Threaded Needle, 22 G, 1 In L, PK50 (KDS221P)
- MILLER ELECTRIC Handle, Knurled Thread, Knurled Thread (53N06)
- MILLER ELECTRIC Cable Cover, Nylon, 4 In OD, 22 Ft L (WC-4-22)
- MILLER ELECTRIC TIG Torch Kit, A-125, 12-1/2 ft., Rubber (WP-9-12-R)
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) (57Y03R)
- MILLER ELECTRIC Collet, Copper, 0.040 In (1.0mm), PK5 (10N22)
- MILLER ELECTRIC Power Cable, Braided Rubber, 25 Ft Long (269765)
- MILLER ELECTRIC Tig Accessory Kit, FX (AK-150MFC)
- Miller Electric TIG Welding Accessories