Shop All Welding Accessories
Miller Electric
Cable Cover, Nylon, 30 ft. L
Mfr # 118678
Zoro # G5566788
product price: $373.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Function Protects Gun Hoses and Cable Assembly of Spoolmatic or XR Guns
- Type Nylon
- Characteristics 30 ft
- Application Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 118678
- Zoro # G5566788
- UPC # 715959006446
- Country of Origin United States
- Category Welding Accessories
Dimensions
Overall Length | 30 ft |
Dimensions | 30 ft L |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cable Cover |
Material | Nylon |
Function | Protects Gun Hoses and Cable Assembly of Spoolmatic or XR Guns |
Type | Nylon |
Characteristics | 30 ft |
Application | Welding |
Closure Method | Hook-And-Loop |
Description
Cable Cover, Closure Method Hook-And-Loop, Material Nylon, Application Welding, Overall Length 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 0.045", 33 lb (ED031669)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 1/16", 50 lb (ED031846)
- HARRIS CUT-TIP, 6290-2NX (1501240)
- VICTOR Regulators, Single Stage, CGA 320, 1 to 150 psi, Use With: Carbon Dioxide (4000-0053)
- MILLER ELECTRIC Torch Gasaver Pilot Light (WDW1507)
- MILLER ELECTRIC Wired Foot Control (301589)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (204579)
- MILLER ELECTRIC Two Hose Manifold, Y Shaped, For Fuel (NE136B)
- MILLER ELECTRIC MILLER 1pc MIG U-Groove Idler Roll (227439)
- MILLER ELECTRIC Augmented Reality Welding System, MIG (907817)
- WESTERN ENTERPRISES We 316 Adaptor (312-316)
- Miller Electric Welding Accessories