Shop All TIG Welding Accessories
Miller Electric
Cable Cover, Nylon, 3 In ODr, 22 Ft L
Mfr # WC-3-22
Zoro # G4722566
product price: $191.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Nylon
- For Use With Weldcraft
- Diameter 3 in OD
- Application 3 in Cover for 22 ft Long
- Overall Length 22 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WC-3-22
- Zoro # G4722566
- UPC # 696738298965
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 3 in OD |
Overall Length | 22 ft |
Overall Width | 3 in |
Dimensions | 22 ft L x 3 in W |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Torch Cable Cover |
Material | Woven Nylon |
For Use With | Weldcraft |
Application | 3 in Cover for 22 ft Long |
Characteristics | Woven Nylon |
Color | Black |
Compatible with Brand | Weldcraft |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 17, 18, 20, 20H-320, 26, 9, A-125, A-150, A-200, A35HP, HW-17, HW-20, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-250, W-350, W-375, W-400 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20H-320-25R, 20HP, 20P, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, A35HP, HW-17, HW-17F, HW-17R, HW-20, HW-20R, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-20, WP-20V, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, WP-R9F, WP-R9FV |
Description
TIG Torch Cable Cover, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Element, 33 W (1237S)
- RADNOR Gas Diffuser, Brass, Tweco, PK5 (RAD64002726)
- MILLER ELECTRIC Plasma Cutter Torch Drag Shield (256027)
- MILLER ELECTRIC Nozzle, Alumina, LG, #12 (3/4 In), PK10 (53N87)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 3/32 In, PK2 (13N23L)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N01)
- MILLER ELECTRIC Water Hose, 12.5 Ft (3.8m), Braided Rubber (45V07RBB)
- MILLER ELECTRIC Cable Cover, Nylon, 4 In OD, 22 Ft L (WC-4-22)
- MILLER ELECTRIC Nozzle, Alumina, #11 (11/16 In), PK10 (54N19)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft., Rubber (WP-17FV-12-R)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In), PK10 (13N13)
- Miller Electric TIG Welding Accessories