Shop All PAPR Accessories
Miller Electric
Breathing Tube O-Ring, 7" x 5" x 3/16" Sz
Mfr # 237452
Zoro # G5930692
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Rubber
- Size 7 in x 5 in x 3/16 in
- For Use With Mfr. No. 264573
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 237452
- Zoro # G5930692
- UPC # 715959411141
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Size | 7 in x 5 in x 3/16 in |
Length | 7 in |
Width | 7 in |
Height | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Rubber |
Item | Breathing Tube O-Ring |
For Use With | Mfr. No. 264573 |
Standards | NIOSH Approved |
Brand and Series | Miller T94-R |
Series | T94-R |
System Type | PAPR System |
Description
Breathing Tube O-Ring, T94-R, For Use With Mfr. No. 264573, 3/16 in Height, 7 in Length, 7 in Width, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Cut-Res Gloves, M, 21AH86, PR (60NM98)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647BC)
- CONDOR Gloves, 2XL, Gold/Yellw, Unlined, Elkskin, PR (48WU08)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-E)
- MILLER ELECTRIC Head Seal, 13" x 10" x 4" Size (260926)
- MILLER ELECTRIC Breathing Tube Cover, 6" x 4" x 1" Size (265312)
- MILLER ELECTRIC Face Shield PAPR Head Assembly, 15" L (288353)
- MILLER ELECTRIC PAPR Belt Extension, 18" L, 1/16" W (244151)
- MILLER ELECTRIC Spark Arrestor, Wire Mesh (235676)
- MILLER ELECTRIC Face Shield Lens, 7 1/2" L, 8 1/2" W (288348)
- MSA SAFETY Hood, Tychem(TM) SL, White, PK4 (10083382)
- Miller Electric PAPR Accessories