Shop All PAPR Accessories
Miller Electric
Breathing Tube Cover, 6" x 4" x 1" Size
Mfr # 265312
Zoro # G5921470
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Flame Resistant
- Standards NIOSH Approved
- For Use With Mfr. No. 264573
- Size 6 in x 4 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 265312
- Zoro # G5921470
- UPC # 715959657402
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Size | 6 in x 4 in x 1 in |
Height | 1 in |
Length | 6 in |
Width | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Flame Resistant |
Item | Breathing Tube Cover |
Standards | NIOSH Approved |
For Use With | Mfr. No. 264573 |
System Type | PAPR System, SAR System |
Series | T94-R |
Brand and Series | Miller T94-R |
Description
Breathing Tube Cover, T94-R, For Use With Mfr. No. 264573, 1 in Height, 6 in Length, 6 in Width, Flame Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Chemical PPE Station Chemical With Symbol, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-10563)
- 3M 3M™ 5000 Series Half Mask OV Kit, M (5201)
- PIP 11" Chemical Resistant Gloves, Nitrile, L, 12PK (56-3154/L)
- HONEYWELL NORTH Faceshield Visor, Propionate, Clr, 8-1/2x15 (11390064)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (265305)
- MILLER ELECTRIC PAPR Belt Extension, 18" L, 1/16" W (244151)
- MILLER ELECTRIC Prefilter, 6 1/2" L, 4 1/4" W (235674)
- MILLER ELECTRIC PAPR Belt, Material Nylon, 50" L, 1/8" W (264582)
- MILLER ELECTRIC HEPA Filter, 36 PK, NIOSH Approved (235673-36)
- MILLER ELECTRIC Face Shield PAPR Head Assembly, 15" L (288353)
- GVS-RPB RPB Safety Head Sock (05-601)
- Miller Electric PAPR Accessories