Shop All PAPR Accessories
Miller Electric
Breathing Tube Cover, 30" L, 2 1/2" W
Mfr # 265312
Zoro # G504179940
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 30 in
- Standards NIOSH 42 CFR 84
- Includes Fabric Cover
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 265312
- Zoro # G504179940
- UPC # 715959657402
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Length | 30 in |
Height | 1/2 in |
Width | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Standards | NIOSH 42 CFR 84 |
Item | Breathing Tube Cover |
Includes | Fabric Cover |
Color | Black |
For Use With | PAPR System |
System Type | PAPR System |
Brand and Series | Miller PAPR 2 |
Description
Breathing Tube Cover, For Use With PAPR System, 1/2 in Height, 30 in Length, 2 1/2 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 14 (8677533)
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 36" W x (EG030504)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1186-RA_10X7 (U3-1186-RA_10X7)
- DUPONT Disposable Clothing, XL, White, Tyvek, Zipper (CVWHB11-XL)
- MILLER ELECTRIC Prefilter, 6 1/2" L, 4 1/4" W (235674)
- MILLER ELECTRIC Breathing Tube Assembly, Plastic (261704)
- MILLER ELECTRIC Head Seal, 13" x 10" x 4" Size (260926)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (260821)
- MILLER ELECTRIC PAPR Belt Extension, 18" L, 1/16" W (244151)
- MILLER ELECTRIC Face Shield PAPR Head Assembly, 15" L (288353)
- 3M Premium Visor, Polycarbonate, PK5 (M-927)
- Miller Electric PAPR Accessories