Shop All PAPR Accessories
Miller Electric
Breathing Tube Assembly, Plastic
Mfr # 261704
Zoro # G5932232
product price: $113.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 in x 8 in x 1-1/2 in
- For Use With T94-R Models, T94i-R Models
- Material Plastic
- Standards NIOSH Approved
- Brand and Series Miller T94-R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 261704
- Zoro # G5932232
- UPC # 715959657396
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Size | 11 in x 8 in x 1-1/2 in |
Height | 1 1/2 in |
Width | 11 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | T94-R Models, T94i-R Models |
Material | Plastic |
Standards | NIOSH Approved |
Item | Breathing Tube Assembly |
Brand and Series | Miller T94-R |
System Type | PAPR System, SAR System |
Series | T94-R |
Description
Breathing Tube Assembly, T94-R, For Use With T94-R Models, T94i-R Models, 1 1/2 in Height, 11 in Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, L, High Vis Green, PK12 (9018CDG)
- IMPACTO 501-10 Impacto, Med Right Only (501-10-MR)
- BRADLEY Stem Pipe Assembly-Brass (S21-071)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A3, PR (23-0513B/11XXL)
- MILLER ELECTRIC Spark Arrestor, Wire Mesh (235676)
- MILLER ELECTRIC PAPR Belt, Material Nylon, 50" L, 1/8" W (264582)
- MILLER ELECTRIC PAPR Blower, 8-1/2 x 7-1/2" x 3-1/2" Size (235672)
- MILLER ELECTRIC HEPA Filter, 36 PK, NIOSH Approved (235673-36)
- MILLER ELECTRIC Breathing Tube Cover, 6" x 4" x 1" Size (265312)
- MILLER ELECTRIC Breathing Tube Cover, 30" L, 2 1/2" W (265312)
- 3M PAPR Nuisance Odor Pad, Assembly, PEL (35-0799-99X01)
- Miller Electric PAPR Accessories