Shop All Welder Generators
Miller Electric
Bobcat 265, ArcReach
Mfr # 907826001
Zoro # G710081051
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$9,253.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Bobcat 265
- Start Type Electric
- Continuous Auxiliary Power 9,500 W
- Peak Auxiliary Power 11,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 907826001
- Zoro # G710081051
- UPC # 715959705530
- Country of Origin United States
- Category Welder Generators
Dimensions
Overall Depth | 37.06 in |
Overall Width | 20.13 in |
Overall Height | 26.5 in |
Description
Engine-Driven Welder Generator, Color Black, Blue, For Material Type Aluminum, Stainless Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 265 A, MIG Welding Minimum Output Current 20 A, MIG Welding Output @ Duty Cycle 265 A @ 27 V,100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 265 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 265 A @ 27 V,100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tip, Standard, Contact, .030, PK10 (135428)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-320, 0 to 15 psi, Use With: Carbon Dioxide (220-4102)
- QUICKCABLE Solder Slug, Bag, PK5 (5535)
- POWERWELD Electrode Holder, Lenco Style, 350 Amp (RAF-350)
- MILLER ELECTRIC Engine Driven Welder, Trailblazer 302 Air Pak Series, Electric Start, 27 hp, Gas, 13,000 W Peak (907549003)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel (907750001)
- MILLER ELECTRIC Running Gear for use with G3185752 & G0543523 (195352)
- MILLER ELECTRIC Welder Rack, Heavy-Duty (300918)
- MILLER ELECTRIC Engine Driven Welder, Bobcat(TM) 200 Air Pak(TM) Series, Electric Start, 23 hp, Gas, 8,000 W Peak (907771)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 330MPX Series, Electric Start, 11,500 W Peak (K3459-1)
- Miller Electric Welder Generators