Shop All Welding Helmet Accessories
Miller Electric
BIB, FOR USE W/ T94 HELMETS
Mfr # 279078
Zoro # G2867973
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Characteristics Headgear attachment
- For Use With T94
- Thickness 0.062 in
- Function Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 279078
- Zoro # G2867973
- UPC # 715959650496
- Country of Origin United States
- Category Welding Helmet Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Helmet Bib |
Characteristics | Headgear attachment |
For Use With | T94 |
Thickness | 0.062 in |
Function | Protection |
Features | Provides Additional Head And Back-Of-The-Neck Coverage |
Color | Black |
Description
Welding Helmet Bib, Color Black, Features Provides Additional Head And Back-Of-The-Neck Coverage, For Use With T94, Standards N/A, Thickness 0.062 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES. Eclipse - Helping Hands Soldering Aid (900-015)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 200 psi, Use With: Oxygen (425-200-540)
- ESAB Welding Wire (7008114600)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS Wearcote, 5 lb. (41R224)
- MILLER ELECTRIC ArcArmor (R) Auto Darkening Fixed Share 8 (770660)
- MILLER ELECTRIC ArcArmor (R) Lens Cover, 4-1/2 in x 3-5/8 in, Clear, Pack of 5 (231411)
- MILLER ELECTRIC Headgear (260486)
- MILLER ELECTRIC CAPE, FOR USE W/ T94 HELMETS (279080)
- MILLER ELECTRIC Replacement Grinding Retaining Clip (245819)
- MILLER ELECTRIC Hard Hat Adapter, For Welding Helmets (285757)
- PYRAMEX Welding Protection Welding Helmet Replacement Sweatband 2pk (WHBAND2)
- Miller Electric Welding Helmet Accessories